Apply to be a TradeMaster!
Main product image of 1/2 Gal. DO-ALL+PLUS Furnace Cement (Non-Freezing)
Magnifying glass
Hover image to zoom

1/2 Gal. DO-ALL+PLUS Furnace Cement (Non-Freezing)

Brand:
Utility
SKU:
30-1031
Rating:
(1)
Q&A:
(0)
1/2 Gal. DO-ALL+PLUS Furnace Cement (Non-Freezing)
Magnifying glass
Hover image to zoom
$17.42 each
In Stock
In Stock
Get 100 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
64 oz.

Description

–
Note: Image may not represent actual product

1/2 Gal. DO-ALL+PLUS Furnace Cement (Non-Freezing)

This special formula of our classic Do-All+Plus does not freeze. It's a high temperature, non-asbestos, air-drying cement for setting and cementing furnaces, stoves, boilers and chimney collars. Use it for bedding and cementing firebrick and specially shaped combustion chambers. Use it for topping the backfill of oil burner chambers and sealing flue pipes. It's good to 3000ºF and it won't shrink, pull away, crack, sag or lose its sealing properties. Creates a durable, dependable airtight seal. Ready to use right out of the container. Not harmed by freezing and thawing. Trowels with ease. Air sets and heat cures. Light steel grey color. No stains on hands. Non-water soluble after complete curing and setting. Meets ASTM E 136-79. Ideal for NFPA 211 use.

Specs

–
Application:

Boiler Repair

Volume:

64 oz.
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only Premixed Cement I'll Use Right Now

As an HVAC contractor, Ever since the original Pyroseal Cement become borderline impossible to find, this is the only ready out of the can cement I'll use. The Hercules cement isn't bad, but the consistency is like glue and you'll end up with half of it all over the floor and dripping down the area you're sealing. This stuff is stiff enough that it doesn't fall out while stuffing it into penetrations, and loose enough to spread without it dripping and sliding out of the area. I hope we see more cements on the market like this one!
Tim Knocker
Michigan
22 days ago