Apply to be a TradeMaster!
Filter menu expanded

Filters

9 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Product Type
–

Caster Kit (1)
Pipe Rack (1)
Reel Jack Stand (2)
Reel Stand (1)
Tool Balancer (3)
Trolley (1)

Price Range
–

$60 to $70 (1)
$90 to $100 (1)
$100 to $200 (1)
$400 to $500 (1)
$500 to $600 (2)
$800 to $900 (1)
$900 to $1000 (1)
$1500 to $2000 (1)

Utility Carts and Reel Stands

Help Face
Need a little help?
9 items
Grid
List
Compare
Product Image of Reel Jack Stand Assembly, 683
Reel Jack Stand Assembly, 683
SKU: 683-GREENLEE
Greenlee
SKU: 683-GREENLEE
Brand: Greenlee
$438.35 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 5 lb Max Load Tool Balancer, 6' Cable Length, BD-05
$97.31 each
In Stock
Get 5 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 5 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of 15 lb Max Load Tool Balancer, 15' Cable Length, TQ1515
$569.99 each
In Stock
Get 13 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 13 by Fri, Nov 27 - Mon, Nov 30
Compare
Product Image of Mobile Conduit and Pipe Rack with 603 Casters, 668
$960.03 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Reel Stand, RXM
Reel Stand, RXM
SKU: RXM
Greenlee
SKU: RXM
Brand: Greenlee
$808.05 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of 7 lb Max Load Tool Balancer, 15' Cable Length, TQ1507
$527.82 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 28" to 46-5/8" Ratchet Type Reel Stand, Green
28" to 46-5/8" Ratchet Type Reel Stand, Green
SKU: 656-GREENLEE
Greenlee
SKU: 656-GREENLEE
Brand: Greenlee
$1,856.51 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 6" Caster Kit
6" Caster Kit
SKU: CRSL6
Greenlee
SKU: CRSL6
Brand: Greenlee
$186.03 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of Balancer Trolley, WS30-BTS
Balancer Trolley, WS30-BTS
SKU: WS30-BTS
Hubbell
SKU: WS30-BTS
Brand: Hubbell
$61.87 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Utility Carts and Reel Stands

Utility Carts and Reel Stands are jobsite equipment for holding spools, racking conduit and pipe, and moving material between work areas. The listing includes Greenlee products such as the 668 mobile conduit and pipe rack, which has seven individual bins, 6 inch casters and a high strength steel frame that holds up to 1000 lbs of material. Reel stands such as the ratchet type model adjust from 28 inches to 46-5/8 inches with a ratchet mechanism, while the 683 has a wide welded steel base and the RXM has an open head for quick spindle loading. Caster kits, including the 6 inch kit, supply 2 locking swivel and 2 rigid polyurethane coated casters. Choosing the right stand or rack early reduces extra handling and keeps the job moving.

Subcategories

  • Reel Stands and Reel Jack Stands: Reel stands and reel jack stands support a spindle so a spool turns freely on the job. The ratchet type reel stand adjusts from 28 inches to 46-5/8 inches, and the 683 jack stand has a wide welded steel base with 5/8 inch holes. Roller bearings fit in the spindle groove to keep the spindle in place and turning freely. Both models need two stands and a spindle for a complete setup.
  • Folding Crank Reel Stands: The Greenlee RXM reel stand has an open head for quick spindle loading and a quick adjust head for different spool dimensions. An ergonomic sidewind crank minimizes bending, and a snap button lets the stand fold for storage or transportation. Crews that move spools between jobs use it for the no loose pieces design.
  • Mobile Conduit and Pipe Racks: The Greenlee 668 is a mobile conduit and pipe rack with 603 casters. It has 7 individual bins, foldable material trees and a steel frame that holds up to 1000 lbs of material. Crews use it to sort conduit and pipe by size and type and roll stock to the work area.
  • Caster Kits: Caster kits supply wheels for mobile equipment. The 6 inch kit includes 2 locking swivel and 2 rigid casters, each 6 inches by 2 inches and polyurethane coated. Crews use them to make stands and racks mobile.

Buying Guide

Start with the load. The Greenlee mobile conduit and pipe rack with 603 casters, 668, has a high strength steel frame that holds up to 1000 lbs of material, and its 7 individual bins sort stock by size and type. For spools, the question is how many stands the setup needs, because the 683 jack stand and the ratchet type reel stand both require two stands and a spindle for a complete setup.

Next, look at adjustability and loading across Utility Carts and Reel Stands. The ratchet type reel stand adjusts from 28 inches to 46-5/8 inches, which lets crews set the working height for the spool. The RXM has a quick adjust head that rapidly adjusts to different spool dimensions and an open head for quick spindle loading.

Then weigh operator strain and storage. The RXM has an ergonomic sidewind crank that minimizes bending, decreases effort at the wrist, hand and forearm, and reduces back strain on the operator. A snap button lets the stand fold for storage or transportation with no loose pieces.

Finally, plan for movement. When comparing models, check whether the unit rolls and what the casters are. The 668 rack includes heavy duty 6 inch casters, and the 6 inch caster kit supplies 2 locking swivel and 2 rigid polyurethane coated casters, each 6 inches by 2 inches. The 668 also stacks for storage and transportation of multiple units.

Frequently Asked Questions

How many reel stands does a spool setup need?

For Utility Carts and Reel Stands like the 683 jack stand assembly and the ratchet type reel stand, two stands and a spindle are required for a complete setup. Roller bearings fit in the spindle groove to keep the spindle in place and turning freely.

How much can the mobile conduit and pipe rack hold?

The Greenlee 668 mobile conduit and pipe rack in the Utility Carts and Reel Stands listing has a high strength steel frame that holds up to 1000 lbs of material. It has 7 individual bins for sorting by size and type and includes heavy duty 6 inch casters.

What height range does the ratchet reel stand cover?

The ratchet type reel stand in the Utility Carts and Reel Stands listing adjusts from 28 inches to 46-5/8 inches. A ratchet mechanism makes the height adjustment easy.

What casters come in the 6 inch caster kit?

The 6 inch caster kit on the Utility Carts and Reel Stands listing includes 2 locking swivel casters and 2 rigid casters. All four are 6 inches by 2 inches and polyurethane coated.

Do any reel stands fold for transport?

The Greenlee RXM reel stand on the Utility Carts and Reel Stands listing has a snap button that lets the stand fold for storage or transportation, with no loose pieces. It also has a quick adjust head for different spool dimensions.

Didn't find what you're looking for? 
Let us know
.