The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Normally Open NPT Valve, 3-7 PSI (.4 cv)
Magnifying glass
Hover image to zoom

1/2" Normally Open NPT Valve, 3-7 PSI (.4 cv)

SKU:
VK-7213-201-4-1
Rating:
(0)
Q&A:
(0)
1/2" Normally Open NPT Valve, 3-7 PSI (.4 cv)
Magnifying glass
Hover image to zoom
$383.19 each
In Stock
In Stock
Get 5 Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow Capacity (Cv)
0.4 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1/2"

Description

VB-7213 series single seat, stem up open, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage. A large selection of factory assembled combinations is available. Consult the TAC Valve Products Catalog, F-27384.

Specs

Flow Capacity (Cv):

0.4

Connection Type:

Threaded

Size:

1/2"

Flow type:

Equal Percentage

Action:

Stem Up Open

Application:

Chilled or Hot Water and Steam

PSI Range:

3-7 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy