Shop Resideo Sale
Main product image of Penela Single Handle Bathroom Faucet (Matte Black), VG01028MB
Magnifying glass
Hover image to zoom

Penela Single Handle Bathroom Faucet (Matte Black), VG01028MB

Brand:
VIGO
SKU:
VG01028MB
Rating:
(0)
Q&A:
(0)
Penela Single Handle Bathroom Faucet (Matte Black), VG01028MB
Magnifying glass
Hover image to zoom
$144.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Experience the perfect blend of form and function with the VIGO Penela 8 in. Single Hole Bathroom Faucet in Matte Black. This sleek and sophisticated fixture stands 8 in. H tall with a 5 in. spout reach, drawing attention without overshadowing your sink area. The smooth, curved spout and ergonomic lever handle provide effortless control over water flow and temperature, while its durable construction ensures long-lasting quality. Committed to water conservation, the Penela faucet features a flow rate of 1.2 GPM while maintaining excellent performance. Its 2 in. diameter base offers a stable foundation and complements various sink styles. The matte black finish adds a touch of modern elegance and bold sophistication, making this faucet the perfect centerpiece for any contemporary bathroom. Easy to install and maintain, the VIGO Penela is an ideal choice for homeowners seeking a stylish and efficient upgrade.
  • SLEEK MODERN DESIGN: This 8 in. H matte black bathroom faucet boasts a sophisticated design with a gracefully curved spout and sleek lines. Its minimalist aesthetic complements any vanity or sink, making a bold, contemporary statement.
  • PRECISE CONTROL: Enjoy smooth and accurate temperature and flow adjustments with the ergonomic single-handle design, delivering effortless operation for every user. Designed for ease and precision, it ensures a comfortable and intuitive experience with every use.
  • VERSATILE DESIGN: This bathroom faucet, measuring 8 in. H with a 5 in. spout reach, offers a versatile fit that complements various sink sizes and styles. Its sleek design enhances your bathroom's aesthetics while ensuring optimal performance.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium materials, this bathroom sink faucet is designed to resist corrosion, tarnishing, and everyday wear. Its solid brass construction ensures long-lasting performance while maintaining a modern matte black finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this faucet features a single-hole design for a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 4 in. spout height and a 5 in. reach, this faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Application:

Residential

Warranty:

Limited Lifetime

Spout Reach:

5"

Series:

Penela

Number of Holes:

3

1

Finish Family:

Matte Black

ADA:

Yes

Approvals:

CEC

WaterSense

ADA / ICC A117.1

Lead Free

Number of Handles:

1

Faucet Configuration:

Single Hole

Finish:

Matte Black

Product Type:

Bathroom Faucet

Spout Height:

4"

Installation Type:

Deck Mount

Max Deck Thickness:

1.5"

Handle Style:

Lever

Flow Rate (GPM):

1.2

Type:

Manual

Connection Type:

Compression

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy