Apply to be a TradeMaster!
Main product image of Aylesbury Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02013ST
Magnifying glass
Hover image to zoom

Aylesbury Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02013ST

Brand:
VIGO
SKU:
VG02013ST
Rating:
(0)
Q&A:
(0)
Aylesbury Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02013ST
Magnifying glass
Hover image to zoom
$204.90 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–

The VIGO Aylesbury kitchen faucet in elegant Stainless Steel finish is a stylish and functional addition to any modern or minimalist kitchen. This sleek faucet boasts a high-arc spout and pull-down spray head, giving you the flexibility to tackle any kitchen task with ease. The single-handle design allows for effortless temperature and flow control, while the durable construction ensures long-lasting performance. Designed by VIGO, this faucet combines form and function, featuring a streamlined silhouette that complements contemporary decor. The pull-down spray head offers multiple spray settings, making it a breeze to rinse dishes or fill large pots. With its smooth operation and eye-catching appearance, this faucet transforms your sink area into a focal point of your kitchen. The Stainless Steel finish resists spots and fingerprints, maintaining its lustrous look with minimal upkeep. Whether you're upgrading your existing kitchen or outfitting a new space, this VIGO faucet delivers professional-grade quality and style that will impress both you and your guests. Make your kitchen more efficient and attractive with this versatile, well-crafted faucet that's built to last and designed to perform.

  • SIMPLY CONTEMPORARY: The sleek VIGO Aylesbury 16-in. H pull down kitchen faucet in stainless steel features a high-arc spout, blending contemporary style and function for your sink.
  • DUOPOWER STREAM TM: Our advanced sprayer combines power and efficiency, allowing you to effortlessly switch between a strong spray for tough cleaning jobs and an efficient flow for everyday tasks.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 7-in. spout height and 9-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • UNIFLOW: Experience intuitive control with our user-friendly handle, allowing for smooth and precise temperature and flow adjustments with a single effortless motion.
  • MANEUVERABLE HOSE: 30-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK TM: Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • FINISH PLATED TM: Enjoy long-lasting beauty with our advanced stainless steel coating, resistant to scratches, tarnish, and corrosion, ensuring your faucet stays pristine for years.
  • PREMIUM FINISH: Available exclusively in stainless steel, this kitchen faucet features a sophisticated, modern design that makes a striking statement and adds timeless elegance to any kitchen decor.
  • LOW-MAINTENANCE: A quick wipe with a soft cloth is all it takes to keep it clean, allowing you to spend less time on upkeep and more time enjoying your beautifully updated kitchen.
  • BUILT TO LAST: Vigo extends a limited lifetime warranty to all its kitchen faucets offering customers peace of mind and quality assurance.

Specs

–
Finish:

Stainless Steel

Spout Reach:

9"

Type:

High Arc

Gooseneck

Manual

Flow Rate (GPM):

1.8

Spout Height:

7"

Valve Type:

Ceramic Disc

Material:

Brass

Connection Size:

3/8"

Max Deck Thickness:

2.25"

Installation Type:

Deck Mount

Handle Style:

Lever

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy