Apply to be a TradeMaster!
Main product image of Laurelton Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02032ST
Magnifying glass
Hover image to zoom

Laurelton Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02032ST

Brand:
VIGO
SKU:
VG02032ST
Rating:
(0)
Q&A:
(0)
Laurelton Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02032ST
Magnifying glass
Hover image to zoom
$224.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Elevate your kitchen's functionality and style with the VIGO Laurelton Pull-Down Kitchen Faucet. This Stainless Steel faucet from the VIGO Laurelton collection blends modern design with industrial flair, making it a standout addition to any home. The high-arc spring spout and flexible hose offer unparalleled reach and maneuverability, perfect for tackling large pots or filling containers with ease. Built to last with premium materials, this faucet resists tarnishing and corrosion, ensuring its stunning finish stays pristine for years to come. The single-handle design allows for effortless temperature and flow control, while the pull-down spray head features multiple spray options to handle any kitchen task. Installation is a breeze, and the faucet's water-efficient design helps conserve resources without sacrificing performance. Whether you're a passionate home cook or simply appreciate fine craftsmanship, this VIGO faucet transforms your sink area into a sleek, efficient workstation. With its striking appearance and superior functionality, this faucet isn't just an upgrade - it's an investment in your home's value and your daily comfort. Don't settle for ordinary; choose the VIGO Laurelton Pull-Down Kitchen Faucet and experience the perfect blend of form and function in your kitchen.
  • MODERN INDUSTRIAL: Upgrade your kitchen with the VIGO Laurelton 22-in. H pull down faucet in stainless steel, featuring an exposed coil sping design that combines modern and industrial aesthetics.
  • DUOPOWER STREAM TM: Our advanced sprayer combines power and efficiency, allowing you to effortlessly switch between a strong spray for tough cleaning jobs and an efficient flow for everyday tasks.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 6-in. spout height and 9-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • UNIFLOW: Experience intuitive control with our user-friendly handle, allowing for smooth and precise temperature and flow adjustments with a single effortless motion.
  • MANEUVERABLE HOSE: 22-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK TM: Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • FINISH PLATED TM: Enjoy long-lasting beauty with our advanced stainless steel coating, resistant to scratches, tarnish, and corrosion, ensuring your faucet stays pristine for years.
  • PREMIUM FINISHES: While this model showcases a luxurious stainless steel finish, our collection offers a variety of options like matte black to suit your unique style.
  • LOW-MAINTENANCE: A quick wipe with a soft cloth is all it takes to keep it clean, allowing you to spend less time on upkeep and more time enjoying your beautifully updated kitchen.
  • BUILT TO LAST: Vigo extends a limited lifetime warranty to all its kitchen faucets offering customers peace of mind and quality assurance.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Flow Rate (GPM):

1.8

Series:

Laurelton

Installation Type:

Deck Mount

Material:

Brass

Finish:

Stainless Steel

Product Type:

Kitchen Faucet

Handle Style:

Lever

Connection Size:

3/8"

Spout Reach:

9"

Type:

Manual

Valve Type:

Ceramic Disc

Spout Height:

6"

Connection Type:

Compression

Max Deck Thickness:

2.25"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy