Apply to be a TradeMaster!
Main product image of Cornelius Single Handle Wall Mount Bathroom Faucet (Brushed Nickel), VG05004BN
Magnifying glass
Hover image to zoom

Cornelius Single Handle Wall Mount Bathroom Faucet (Brushed Nickel), VG05004BN

Brand:
VIGO
SKU:
VG05004BN
Rating:
(0)
Q&A:
(0)
Cornelius Single Handle Wall Mount Bathroom Faucet (Brushed Nickel), VG05004BN
Magnifying glass
Hover image to zoom
$164.90 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
1/2" Connection

Description

Elevate your bathroom's aesthetic with this sleek and sophisticated VIGO Cornelius 2-hole wall mount bathroom faucet in brushed nickel. Designed to pair beautifully with various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, this space-saving fixture combines form and function in a stunning package. The waterfall-style spout, measuring 7-in. in reach, creates a cascading effect that adds a touch of luxury to your daily routine. With its clean lines and modern silhouette, this faucet becomes a focal point in any contemporary bathroom decor. The wall-mounted design, with an overall width of 10-in., maximizes counter space and simplifies cleaning. Available in brushed nickel, chrome, and matte black finishes, this versatile faucet complements a wide range of color schemes and design styles. The single-lever handle ensures effortless temperature and flow control, while the durable construction promises long-lasting performance. Transform your bathroom into a spa-like retreat with this elegant wall mount faucet, perfect for creating a serene and stylish atmosphere that the whole family will appreciate. Upgrade your space with this harmonious blend of contemporary design and practical functionality.

  • WATERFALL ELEGANCE: Transform your bathroom into a serene oasis with this sleek wall-mounted brushed nickel faucet, featuring an open-channel spout for a mesmerizing cascade and a flat handle for modern luxury.
  • ECO-FRIENDLY: Conserve water without sacrificing performance with this WaterSense-certified wall-mount brushed nickel faucet, featuring a 1.2 GPM flow rate that reduces water consumption while maintaining optimal pressure for a refreshing stream.
  • SPACE-SAVING: Maximize counter space with this wall-mounted design, measuring just 10-in. in assembled width and with a 7-in. spout reach, ideal for both compact and spacious bathrooms alike.
  • EASY INSTALLATION: Designed for hassle-free setup, this 2-hole bathroom wall-mount faucet in brushed nickel features a 1/2-inch water supply connection and includes all necessary mounting hardware, allowing for flexible placement in various bathroom layouts.
  • PRECISE TEMP CONTROL: Experience ultimate comfort with the smooth-operating single lever handle, allowing for effortless adjustment of water temperature and flow to achieve your perfect balance every time.
  • PREMIUM FINISHES: While this model showcases a luxurious brushed nickel finish, our collection offers a variety of options like brushed nickel, chrome, and matte black to suit your unique style.
  • DURABLE CONSTRUCTION: Designed for lasting durability, this faucet features premium-grade brass construction and a ceramic disc cartridge, ensuring years of reliable, leak-free, and smooth operation even in the busiest bathrooms.
  • EASY MAINTENANCE: The smooth surfaces and quality finish make cleaning a breeze. Simply wipe with a damp cloth to maintain the faucet's lustrous appearance, saving you time and effort in your cleaning routine.
  • VERSATILE COMPATIBILITY: Perfectly suited for a wide range of sink styles and bathroom designs, this adaptable faucet enhances both modern and transitional spaces with its clealines and sophisticated presence.
  • FINISH PLATED TM: Innovative technology repels fingerprints, water spots, and mineral buildup, keeping your bathroom faucet looking clean with minimal maintenance.
  • STATEMENT PIECE: Transform your bathroom into a designer showcase with this eye-catching faucet, serving as a focal point that elevates the entire room and sparks conversation among guests.
  • QUALITY ASSURANCE: Certifications such as cUPC (Certified to Uniform Plumbing Code), NSF-61 (National Sanitation Foundation), and AB1953 (Lead-Free Compliance) indicate that the faucet meets stringent quality and safety standards.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets, offering customers peace of mind and quality assurance. Additionally, email and phone support are available to assist with any questions or concerns.

Specs

Spout Reach:

7"

Connection Type:

NPSM

Handle Style:

Lever

Installation Type:

Wall Mount

Material:

Brass

Type:

Manual

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Finish:

Brushed Nickel

Max Deck Thickness:

Ceramic Disc

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy