Shop Resideo Sale
Main product image of Elan 24" Linear Shower Drain (Matte Black)
Magnifying glass
Hover image to zoom

Elan 24" Linear Shower Drain (Matte Black)

Brand:
VIGO
SKU:
VG07002MB
Rating:
(0)
Q&A:
(0)
Elan 24" Linear Shower Drain (Matte Black)
Magnifying glass
Hover image to zoom
$104.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
Transform your shower into a luxurious oasis with the Elan 24 in. Linear Shower Drain in Matte Black. Designed with an elegantly sloped channel, this drain guarantees efficient and thorough water drainage, keeping your shower dry and free from water buildup. The precisely engineered rectangular drain grate minimizes the risk of clogs, while the high-quality matte black finish adds a touch of sophistication to any bathroom. This durable and easy-to-clean drain will maintain its beauty and functionality for years, making it the ideal upgrade for a sleek, modern shower experience. Elevate your bathroom's style and performance with this premium shower drain from VIGO.
  • SLEEK LINEAR DESIGN: This streamlined 24 in. shower drain in matte black adds sophistication to any bathroom. Precise, evenly spaced slots ensure efficient water flow while enhancing a minimalist, stylish aesthetic - a perfect choice for a subtle, luxurious upgrade.
  • EASY TO CLEAN: Designed for convenience, the removable grate drain allows for quick, hassle-free cleaning and simplifies routine maintenance. This feature not only enhances hygiene but also ensures optimal water flow, keeping your shower drain functioning at its best with minimal effort.
  • SEAMLESS WATER FLOW: A thoughtfully engineered sloped channel design ensures efficient, consistent, and complete water drainage, effectively preventing pooling and keeping your shower floor clear, dry, and safe for everyday use.
  • FINISH PLATED: With a luxurious matte black finish, this linear shower drain brings a refined and cohesive look to any space. It's guaranteed to match seamlessly with all other VIGO products, ensuring a consistent and polished aesthetic throughout.
  • ADJUSTABLE LEVELING: The adjustable feet on both sides of the shower drain ensure quick, easy installation and precise leveling, allowing you to align the drain perfectly with ground and floor slopes for a smooth, professional-quality finish.
  • PREMIUM CRAFTSMANSHIP: Expertly crafted from 304-series stainless steel, this shower drain provides exceptional durability, rust resistance, and lasting reliability, ensuring it performs beautifully even in high-moisture, heavy-use environments.
  • EFFORTLESS INSTALLATION: Enjoy a smooth, seamless DIY experience with VIGO's user-friendly installation guide. Designed with clarity and detail, our step-by-step instructions support you from start to finish, making installation easy and hassle-free.
  • QUALITY ASSURANCE: At VIGO, quality is our priority. Our products are cUPC certified by IAPMO, ensuring top standards for safety, durability, and performance. Each VIGO item is designed to deliver reliable, long-lasting satisfaction you can trust.
  • LIMITED LIFETIME WARRANTY: All VIGO shower drains come with a quality-assured Limited Lifetime Warranty, offering reliable performance and durability. Each drain is crafted to high standards, combining functionality with sleek design for lasting quality.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte Black

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy