VT7200 Series Zoning Controllers are Viconics devices built for variable air volume and zoning applications. The listing includes network-ready, BACnet, and Echelon variable air volume zone controllers, a PIR zone controller, and a humidstat with outdoor reset. The controllers provide on/off or floating control outputs, so installers can match the model to the output type an application calls for. Viconics describes the VT7200 series as PIR ready zoning controllers designed for new construction or retrofit projects, and says they reduce installation, configuration, and commissioning time. The controllers in the listing are non-programmable, use a push button interface, and run on hardwired power. Choosing the right communication type and output type early matters because both vary by model, and a mismatch means a return trip to the job site.
Subcategories
Buying Guide
Start with the communication type, because it narrows the field fastest. The listing includes network-ready, BACnet, and Echelon variable air volume zone controllers, so match the model to the network the building already runs. Next, check the control outputs. The controllers provide on/off or floating outputs, and the PIR models list 2 on/off or floating outputs, so confirm the actuator type and count before specifying anything.
Decide whether the zone needs PIR capability. Viconics describes the VT7200 series as PIR ready zoning controllers, and the PIR models carry their own listings alongside the standard variable air volume controllers.
When comparing VT7200 Series Zoning Controllers, also confirm the interface and programming needs. The controllers in the listing use a push button interface and are non-programmable, and Viconics states that no complex software or tools are required to customize functionality. Power is hardwired, so plan the wiring early.
Project type matters too. Viconics designed the series for new construction or retrofit projects and says the controllers reduce installation, configuration, and commissioning time. A humidstat with outdoor reset also sits in the listing for jobs that call for humidity control rather than zone control. Read each product page for exact model specifications before finalizing a submittal. Confirming those details before ordering avoids mismatched controllers on site.
Frequently Asked Questions
What communication options do VT7200 Series Zoning Controllers come in?
The VT7200 Series Zoning Controllers listing includes network-ready, BACnet, and Echelon variable air volume zone controllers. Confirm the protocol on the product page before ordering so the controller matches the building network.
Are VT7200 zone controllers programmable?
The VT7200 series controllers in the listing are non-programmable and use a push button interface. Viconics states that no complex software or tools are required to customize functionality.
What control outputs do VT7200 zoning controllers provide?
The VT7200 zoning controllers in the listing provide on/off or floating control outputs. The PIR models list 2 on/off or floating outputs. Check the product page for the output count on the exact model.
How are VT7200 Series Zoning Controllers powered?
The controllers in the VT7200 series listing use a hardwired power method. Plan the power wiring when specifying a controller, and check the product page for the details on the exact model.
Are VT7200 controllers meant for new construction or retrofit jobs?
Viconics designed the VT7200 series zoning controllers for new construction or retrofit projects. The company says they reduce installation, configuration, and commissioning time. Pick the communication type and outputs first, then confirm the rest on the product page.