Apply to be a TradeMaster!
Main product image of Variable Air Volume Zone PIR Controller w/ 2 Analog 0-10 VDC Outputs (BACnet)
Magnifying glass
Hover image to zoom

Variable Air Volume Zone PIR Controller w/ 2 Analog 0-10 VDC Outputs (BACnet)

Brand:
Viconics
SKU:
VT7200F5531B
Rating:
(0)
Q&A:
(0)
Variable Air Volume Zone PIR Controller w/ 2 Analog 0-10 VDC Outputs (BACnet)
Magnifying glass
Hover image to zoom
$408.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
-40°F to 122°F

Description

–
Smart energy management has never been easier than with the Viconics VT7200 series PIR ready zoning controllers. Designed for both new construction or retrofit projects, the controllers dramatically decrease project delivery costs by reducing installation, configuration and commissioning time. No complex software or tools are required to customize functionality in order to meet your applications requirements. They provide all the advanced features and monitoring functions required by modern building automation systems in a simple, “thermostat like” enclosure.

Product Features
  • Open protocol allows for easy integration into any network system
  • Network Ready models can be retrofit in the field with optional communication modules
  • One simple wall mounted device to install, wire and commission
  • Familiar “thermostat like” look and feel
  • Application specific controllers can be configured to meet most used applications
  • No special software required for configuration
  • Fully embedded local configuration utility
  • Factory installed PIR sensor or PIR ready controller
  • Advanced occupancy and monitoring functions
  • Simplified user interface

Specs

–
Application:

Zoning

Variable Air Volume

User Interface:

Push Button

Mount:

Vertical

Control Output:

Analog 0 to 10 VDC

Power Method:

Hardwired

Options:

Wireless

Comes with Sensor

Temperature Range (F):

-40°F to 122°F

Operating Temp Range:

32° to 122°F

Communication:

BACnet

Voltage:

24V

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy