Apply to be a TradeMaster!
Main product image of Venstar T1070 Non-Programmable Fan Coil Thermostat (2 or 4 Pipe, 3 Speed Fan)
Magnifying glass
Hover image to zoom

Venstar T1070 Non-Programmable Fan Coil Thermostat (2 or 4 Pipe, 3 Speed Fan)

Brand:
Venstar
SKU:
T1070
Rating:
(4)
Q&A:
(0)
Venstar T1070 Non-Programmable Fan Coil Thermostat (2 or 4 Pipe, 3 Speed Fan)
Magnifying glass
Hover image to zoom
$64.75 each
In Stock
In Stock
Get 46 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Color
White
Product Highlight: Height
3.05"
Product Highlight: Depth (Inches)
1" Depth

Description

–
Features:
  • Non-programmable.
  • Dry contact equipped.
  • Auto 2-pipe changeover when used with accessory changeover sensor.
  • One-for-All, works with most low voltage 2 pipe and 4 pipe 24-volt fan coil systems.
  • Electric heat ready.
  • 3-Speed fan control.
  • Remote sensor ready
  • Keypad lockout option.
  • Can be configured for °F or °C.
  • Thermoglow electro-luminous display.
  • Large number display, extremely easy to operate.
  • Red/Green LED shows whether thermostat is calling for Heating or Cooling.
  • All setpoints stored in non-volatile memory and are never lost in power failure.
  • Configurable display can show both heating and cooling setpoints and room temperature simultaneously.
  • Includes Exact-Fit locking cover.
  • Includes ACC0421S wall plate.

Specs

–
Application:

Fan Coil

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Password Lockout

Color:

White

Height:

3.05"

Width:

3.05"

Depth (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The device does not work with the unit.

The AC does not work once the device is connected.
Rasel
Washington, DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for the Johnson Controls T701DPF-4

JCI discontinued the T701DFP-4 thermostat - I have over 175 of these in our complex . Needed a replacement quick and SupplyHouse came thru in the clutch.
Chief Engineer
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was not available by any other vendor

I was able to find what I needed for my HVAC systems at SupplyHouse and got it the next day and plugged in without any setup. This was quite a surprise. I was expecting programing and making adjustments, but everything worked out of the box for my system!
Stephen
Andover, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great!

works just as it should. fast shipping
Van man
Henderson, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy