Apply to be a TradeMaster!
Main product image of Venstar T1075 7 Day Programmable Fan Coil Thermostat (2 or 4 Pipe, 3 Speed Fan)
Magnifying glass
Hover image to zoom

Venstar T1075 7 Day Programmable Fan Coil Thermostat (2 or 4 Pipe, 3 Speed Fan)

Brand:
Venstar
SKU:
T1075
Rating:
(5)
Q&A:
(1)
Venstar T1075 7 Day Programmable Fan Coil Thermostat (2 or 4 Pipe, 3 Speed Fan)
Magnifying glass
Hover image to zoom
$54.16 each
In Stock
In Stock
Get 81 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Color
White
Product Highlight: Height
3.05"
Product Highlight: Depth (Inches)
1" Depth

Description

–
Three speed fan control with One for All design for 2-Pipe and 4-Pipe with Aux Heat. Ideal for hotel and apartment installations!

Features:
  • 7-Day programmable with self prompting programming.
  • Auto 2-pipe changeover when used with accessory changeover sensor.
  • One-for-All, works with most low voltage 2 pipe and 4 pipe 24-volt fan coil systems.
  • Electric heat ready.
  • 3-Speed fan control.
  • Remote sensor ready
  • Dry contact equipped.
  • Keypad lockout option.
  • Can be configured for °F or °C.
  • Thermoglow electro-luminous display.
  • Dual-Setpoint with adjustable deadband.
  • Large number display, extremely easy to operate and program.
  • Red/Green LED shows whether thermostat is calling for Heating or Cooling.
  • Clock chip backup allows time to stay current for up to 48-hours during power loss.
  • All programming and setpoints stored in non-volatile memory and are never lost in power failure.
  • Configurable display can show both heating and cooling setpoints and room temperature simultaneously.

Specs

–
Application:

Fan Coil

Programmability:

7 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Password Lockout

Color:

White

Height:

3.05"

Width:

3.05"

Depth (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great replacement for a discontinued Johnson Controls T-Stat

This product replaces the Johnson Controls Model T701DFP-4 / 7-Day Programmable Thermostat, which has long been discontinued. There is a slight color variation as the JC brand is not white. If aesthetics are important, then It's a quick change out by just cutting a large opening in the new white T-stat backplate and sliding the old terminal connection through this newly cut hole. The new thermostat will conceal this hole and both thermostat and backplate match exactly now without the need for any disconnection of the wires. This is a good scenario if you have individuals who may disconnect the wires and fail to mark them or potentially re-wire it incorrectly.
The Slug
Houston, TX.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product for sure!

This product is 100% recommended to everyone, I have been buying this product for months for the property that I work.
Dario
Miami Beach, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaces discontinued Johnson Controls Model T701DFP-4

This thermostat replaces the Johnson Controls Model T701DFP-4 thermostat which is no longer available and is an exact mechanical match for our property. The only difference is it's white and the Johnson Controls model is alabaster in color. However it's easy to cut off the back plate for the old unit and cut out a notch in the new back plate to install this unit without having to disconnect any wires. The price is also much better than the Johnson Controls model.
Uncle Freddy
Houston Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great.

Thermostat works great and is easy to install.
Housing Maintenance
Norman, Ok
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific thermostat, I really like the LED indicator light

Terrific thermostat, I really like the LED light that shows what the system is doing. It is green for air-conditioning, red for heating. The back-lit display can be programmed to remain on continuously, or it can be set to go dark 8 seconds after the last key-press. This is great when the thermostat is in a bedroom. We are using this thermostat on systems that are both zoned, and not zoned. It works perfectly with a Honeywell zone controller or communicating directly with HVAC equipment.
Statuser
USA
8 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What voltage is it for? Will it work with Line Voltage?

Asked by Fa Got 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi, this fan coil thermostat is 24v.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy