| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 3 Heat/2 Cool |
| Programmability: | Programmable 7 Day |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Voltage: | 24V |
| Options: | Large Buttons Password Lockout Fan Control Auto Changeover Built-In Humidity Module Large Display |
| Color: | White |
| Height: | 4.5" |
| Width: | 4.8" |
| Wireless: | Yes |
| Humidity Control: | No |
No, this unit is hardwired.