Apply to be a TradeMaster!
Main product image of Venstar Explorer-IAQ Residential Air Patrol VenNet w/ Wifi (4H, 2C)
Magnifying glass
Hover image to zoom

Venstar Explorer-IAQ Residential Air Patrol VenNet w/ Wifi (4H, 2C)

Brand:
Venstar
SKU:
T3950-IAQ
Rating:
(3)
Q&A:
(0)
Venstar Explorer-IAQ Residential Air Patrol VenNet w/ Wifi (4H, 2C)
Magnifying glass
Hover image to zoom
$159.11 each
In Stock
In Stock
Get 44 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
24 Hour, Programmable, Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Venstar's AIR PATROL feature continuously monitors and controls indoor air quality. When needed, Air Patrol automatically circulates polluted air through the HVAC’s filtration system so you can breathe easy.

Product Features
  • AIR PATROL - Indoor Air Quality Sensor built-in that continuously monitors IAQ
  • IAQ levels viewable on display
  • Switchable: auto changeover or heat, cool only
  • Controls humidification, dehumidification & reheat
  • Scrolling information display
  • Adjustable timers & deadbands between stages
  • CA Title 24 compliant
  • Control to, or monitor a 2nd temperature sensor
  • Keypad Lockout
  • Setpoint limiting
  • Open ADR 2.0b compliant
  • Nighttime Dimmer
  • Bi-color LED indicates a cooling or heating demand
  • Compatible with condensate overflow warning systems – lock compressor out with display message
  • FDD notifications
  • Wall plate & lock ring available
  • Choice of English, French or Spanish for scrolling display
Additional Features
  • Controls up to 4-Heat and 2-Cool stages
  • Switchable: non-programmable or 7-day programmable
  • 365-Day holiday programming (when connected to Skyport)
  • Gas, electric or heat pump control
  • Smart fan
  • Light sensor built-in – Activate occupied period & Monitor and alert lights left on (Skyport Feature)
  • Outdoor sensor ready with high/low readouts for the day
  • Preoccupancy fan purge

Specs

–
Application:

Residential

Multi-Stage (Heat/Cool)

4 Heat/2 Cool

Voltage:

24V

Programmability:

24 Hour

Programmable

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Smart Fan

Wireless

Auto Changeover

Large Display

Large Buttons

Features:

Keypad Lockout

Dehumidification Control

Measures:

Fahrenheit

Celsius

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Works reliably, nice buttons. Manual had clear instructions.

Reviewing the Venstar T3950-IAQ. The Local API works great with Home Assistant. I really like the physical layout. Backlight is perfect for nighttime visibility, brightness control works great. Works great with my old single stage goodman heatpump with aux electric heat strip in the handler, glad it will support more stages when that old system is upgraded. I really like the air circulation mode, and the IAQ based circulation mode, it seems to function correctly.
Chris
Washington, DC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

For some reason Supply House does not stock the VenNet remote sensors.
Eni Moe
Mich
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great integration with Home Assistant

I replaced a Nest thermostat with this unit because I wanted local network control and more functionality. While maybe not as high tech looking as a Nest, this thermostat is highly customisable if desired, and far more information can be pulled from it using the local API than anything I could find in my research on residential thermostats. I'm only using this for a 2-stage heating system with no cooling tied in; I have an evaporative cooling system on a separate control. The Venstar Skyport app works fairly well for those who want remote control without a home automation integration, however it's a bit dated in design and I couldn't get some of the settings profile to upload correctly. This meant I had to do the deep programming from the thermostat itself. For most people there aren't more than 10 settings out of the near 70 that you'll probably need to touch during install. I can't speak to longevity yet, but so far I'm liking the way it works.
Ty
Colorado
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy