Explorer Residential Series thermostats are Venstar's lineup of digital and WiFi-enabled controls built for single-family heating and cooling systems. The series spans the Explorer Mini WiFi models with 7-day programming across up to four periods per day, standard digital thermostats supporting up to 4 heat and 2 cool stages, and the Explorer-IAQ model that adds indoor air quality monitoring alongside temperature control. Every model in the line supports gas, electric, or heat pump systems, with switchable programmable and non-programmable modes plus 7-day, 5+2 day, or 1-day scheduling options. Contractors install Explorer thermostats on single-stage furnace replacements as well as multi-stage heat pump systems needing dual fuel changeover control, since the T3900 model handles that changeover automatically. Homeowners get a large, easy-to-read scrolling display with adjustable backlight and multilingual support in English, Spanish, or French. The range gives installers one thermostat family to stock across most residential heating and cooling stage counts.
Subcategories
Buying Guide
Start with the heating and cooling stage count on the existing or planned system, since that determines which Explorer model fits. Simple single-stage or two-stage systems work with the T3700's 2 heat/1 cool capacity, while multi-stage heat pump or furnace setups need the T3800's 4 heat/2 cool range. Next, decide whether the homeowner wants app-based remote access. Explorer Mini WiFi models, the T2000 and T2100, add 7-day scheduling with remote control through WiFi, while the standard T3700 and T3800 keep programming local to the wall unit without app connectivity. For systems combining a heat pump with a gas or oil furnace as backup heat, the T3900's dual fuel changeover logic saves adding a separate outdoor sensor relay to manage the switchover automatically. When indoor air quality is a stated priority, the Explorer-IAQ model integrates air quality monitoring and reheat/dehumidification control into the same thermostat, avoiding a second wall-mounted device. Confirm system compatibility before final selection: heat pump systems need a model rated for the correct number of heat and cool stages, and dual fuel systems specifically need the T3900 rather than a standard multi-stage model. Explorer Residential Series thermostats all share similar mounting and wiring approaches, so switching between models within the line typically doesn't require new wall plate holes or additional wiring runs, simplifying a spec change mid-job.
Frequently Asked Questions
What's the difference between the T3700 and T3800 Explorer thermostats?
The T3700 supports 2 heat/1 cool staging, while the T3800 supports 4 heat/2 cool staging for systems with more heating and cooling stages. Both models offer the same switchable programmable or non-programmable operation with 7-day, 5+2 day, or 1-day scheduling. Choosing between the two comes down to matching the thermostat's stage count to the connected equipment's stage count. Installing a lower-stage thermostat on a higher-stage system limits how much of the equipment's capacity gets used.
Does the Explorer Mini WiFi thermostat need a hub or bridge for remote access?
The Explorer Mini WiFi thermostat, model T2000, connects directly to a home WiFi network without a separate hub or bridge. Amazon Alexa compatibility and local API support work through this direct WiFi connection. Setup happens through the thermostat's onboard WiFi configuration during installation. No additional smart home hardware is required beyond an existing home WiFi router.
What does dual fuel mean on the T3900 Explorer thermostat?
Dual fuel on the T3900 means the thermostat automatically switches between an electric heat pump and a gas or oil furnace based on outdoor temperature and relative operating efficiency. The system runs the heat pump during moderate temperatures and switches to the furnace when outdoor conditions make heat pump operation less efficient. This changeover happens automatically without a separate outdoor sensor relay in most installations. Installers specify the T3900 on any hybrid heat pump and furnace combination.
What does the Explorer-IAQ thermostat monitor beyond temperature?
The Explorer-IAQ, model T3950-IAQ, includes an Air Patrol sensor that continuously monitors indoor air quality alongside standard temperature control. Beyond monitoring, the thermostat can control connected humidification, dehumidification, and reheat equipment based on the air quality readings. WiFi connectivity through VenNet reports this data remotely. Homeowners specifically wanting integrated air quality control alongside their thermostat are the primary fit for this model.
Can Explorer thermostats run on 1-day scheduling instead of a full week?
Every standard Explorer thermostat, including the T3700 and T3800, offers switchable scheduling between 7-day, 5+2 day, or 1-day programming selected in the field. 1-day scheduling applies the same schedule to every day of the week rather than setting each day individually. This option suits households with consistent daily routines that don't change between weekdays and weekends. Switching between schedule types doesn't require reprogramming from scratch, just reselecting the schedule mode in the thermostat's setup menu.