Features:
Additional Features:
| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Voltage: | 24V |
| Stages: | 2 Heat/2 Cool |
| Programmability: | Non-Programmable 7 Day 5-1-1 Day 365 Day Programmable 24 Hour |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Smart Fan Wireless Large Display Large Buttons Auto Changeover |
| Features: | Backlit Display Dehumidification Control |
| Measures: | Fahrenheit Celsius |
| Color: | White |
| Wi-Fi: | Yes |