Apply to be a TradeMaster!
Main product image of Venstar Explorer-IAQ Commercial Air Patrol VenNet w/ Wifi (4H, 2C)
Magnifying glass
Hover image to zoom

Venstar Explorer-IAQ Commercial Air Patrol VenNet w/ Wifi (4H, 2C)

Brand:
Venstar
SKU:
T4950-IAQ
Rating:
(0)
Q&A:
(0)
Venstar Explorer-IAQ Commercial Air Patrol VenNet w/ Wifi (4H, 2C)
Magnifying glass
Hover image to zoom
$166.59 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 24 Hour, Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Venstar's AIR PATROL feature continuously monitors and controls indoor air quality. When needed, Air Patrol automatically circulates polluted air through the HVAC’s filtration system so you can breathe easy.

Product Features
  • AIR PATROL - Indoor Air Quality Sensor built-in that continuously monitors IAQ
  • IAQ levels viewable on display
  • Switchable: auto changeover or heat, cool only
  • Controls humidification, dehumidification & reheat
  • Scrolling information display
  • Adjustable timers & deadbands between stages
  • CA Title 24 compliant
  • Control to, or monitor a 2nd temperature sensor
  • Keypad Lockout
  • Setpoint limiting
  • Open ADR 2.0b compliant
  • Nighttime Dimmer
  • Bi-color LED indicates a cooling or heating demand
  • Compatible with condensate overflow warning systems – lock compressor out with display message
  • FDD notifications
  • Wall plate & lock ring available
  • Choice of English, French or Spanish for scrolling display
Additional Features
  • Controls up to 4-Heat and 2-Cool stages
  • Switchable: non-programmable or 7-day programmable
  • 365-Day holiday programming (when connected to Skyport)
  • Gas, electric or heat pump control
  • Smart fan
  • Light sensor built-in – Activate occupied period & Monitor and alert lights left on (Skyport Feature)
  • Outdoor sensor ready with high/low readouts for the day
  • Preoccupancy fan purge

Specs

–
Application:

Multi-Stage (Heat/Cool)

Commercial

4 Heat/2 Cool

Voltage:

24V

Programmability:

Programmable

24 Hour

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Large Buttons

Smart Fan

Wireless

Large Display

Features:

Keypad Lockout

Dehumidification Control

Measures:

Fahrenheit

Celsius

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy