Apply to be a TradeMaster!
Main product image of Venstar Explorer-IAQ Commercial School Air Patrol VenNet w/ Wifi
Magnifying glass
Hover image to zoom

Venstar Explorer-IAQ Commercial School Air Patrol VenNet w/ Wifi

Brand:
Venstar
SKU:
T4950SCH-IAQ
Rating:
(0)
Q&A:
(0)
Venstar Explorer-IAQ Commercial School Air Patrol VenNet w/ Wifi
Magnifying glass
Hover image to zoom
$168.92 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 24 Hour, Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Venstar's AIR PATROL feature continuously monitors and controls indoor air quality. When needed, Air Patrol automatically circulates polluted air through the HVAC’s filtration system so you can breathe easy.

Product Features
  • AIR PATROL - Indoor Air Quality Sensor built-in that continuously monitors IAQ
  • IAQ levels viewable on display
  • Switchable: auto changeover or heat, cool only
  • Controls humidification, dehumidification & reheat
  • Scrolling information display
  • Adjustable timers & deadbands between stages
  • CA Title 24 compliant
  • Control to, or monitor a 2nd temperature sensor
  • Keypad Lockout
  • Setpoint limiting
  • Open ADR 2.0b compliant
  • Nighttime Dimmer
  • Bi-color LED indicates a cooling or heating demand
  • Compatible with condensate overflow warning systems – lock compressor out with display message
  • FDD notifications
  • Wall plate & lock ring available
  • Choice of English, French or Spanish for scrolling display
Additional Features
  • Perfect for Classroom Operation
  • Separate weekday/weekend schedules
  • Unoccupied until button press
  • Energy saving operation
  • Morning warmup period
  • Programmable override
  • 365 Day holiday programming (when connected to Skyport)
  • Gas, electric or heat pump control
  • Light sensor built-in – Light level may be used as a Start button & Monitor and alert lights left on (Skyport Feature)
  • Outdoor sensor ready

Specs

–
Application:

Commercial

Multi-Stage (Heat/Cool)

Voltage:

24V

Programmability:

Programmable

24 Hour

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Smart Fan

Large Display

Large Buttons

Wireless

Features:

Dehumidification Control

Keypad Lockout

Measures:

Celsius

Fahrenheit

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy