Apply to be a TradeMaster!
Main product image of 3mm Line Set Tape - Silver (1-7/8" x 180')
Magnifying glass
Hover image to zoom

3mm Line Set Tape - Silver (1-7/8" x 180')

SKU:
1507
Rating:
(4)
Q&A:
(0)
3mm Line Set Tape - Silver (1-7/8" x 180')
Magnifying glass
Hover image to zoom
$17.33 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
180'
Product Highlight: Color
Silver
Product Highlight: Material
Polypropylene
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Width (Inches)
1-7/8" Width

Description

–

Venture Tape Line Set Tape 1507 is a 3.0 mil biaxially oriented polypropylene tape with cold weather, mold inhibiting, solvent acrylic adhesive.


Features & Benefits:


  • Weatherproof and UV Resistant
  • 3M Venture Tape_Line Set Tape 1507 features a cold weather solvent acrylic adhesive that excels in demanding temperature and humidity environments. Linerless and self-wound for easy application, this conformable tape performs well on curved and irregular surfaces and installs easily without special tools. It is UL723 Classified (0/0 Flame/Smoke rating).
  • Recommended Applications: Taping line sets
  • Performs Well in Sub-Zero to Tropical Temperatures. 3M Venture Tape Line Set Tape 1507 features a specially formulated cold temperature solvent acrylic adhesive system designed to perform in a wide range of temperatures. Service temperature from -40F/-40C to 185F/85C.

Specs

–
Length:

180'

Color:

Silver

Material:

Polypropylene

Length (Inches):

2160"

Product Type:

Line Set Tape

Width (Inches):

1-7/8"

Type:

Line Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.75 out of 4 reviews
33% would recommend this product
2.75
out of 4 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
25%
3 star
25%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very delicate

I found if you're wrapping a lime set that is 100% dust free, it sticks. If not, it won't and is very frustrating. Also, can rip very easily. I can't recommend it. Duct tape works much better.
GO
Oceanside, CA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't understand the point.

To me, this is just a tinted and maybe slightly heavier duty version of packing tape. It's not opaque, it's just tinted white, and it's only rated for UV protection for 6 months. 3M makes some great stuff, but this isn't one of them in my opinion. Rather than this, I've been wrapping line sets in vinyl electrical tape, also 3M brand. The vinyl tape is more narrow, but it stretches, the adhesive is better, it's much thicker and more durable, and I know it will withstand exposure to the elements better.
Tom
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not that UV resistant

Used this on 3ft of mini split lineset after the stock insulation fell apart. This is between a 12ft building wall and a 6ft fence in Virginia so it gets sun but not as much as it could, and it started breaking down after about year, and after 3 years it's pretty much turned to dust. Going to replace it with Airex sleeving.
Dan
Richmond, VA
1 years ago
Was this review helpful to you?

Line set tape

This tape was easy to use to insure that 6 foot Kflex foam pile insulation lengths were securely sealed end to end and paired lines were tied together. I hope that this taping will last as I was told it is fine for outside use and with this type of pipe insulation.
Jerry
West Hartford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy