Apply to be a TradeMaster!
Main product image of Premium Grade Cloth Duct Tape - Gray (2" x 180')
Magnifying glass
Hover image to zoom

Premium Grade Cloth Duct Tape - Gray (2" x 180')

SKU:
1557
Rating:
(0)
Q&A:
(0)
Premium Grade Cloth Duct Tape - Gray (2" x 180')
Magnifying glass
Hover image to zoom
$44.10 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
180'
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Color
Gray

Description

–
  • VentureTape® 1557 is a 13-mil high strength, premium quality polyethylene (PE) coated cloth duct tape coated with an aggressive, high tack, natural rubber, pressure sensitive adhesive system.
  • A versatile, high performing product, VentureTape® 1557 applies easily, will not curl when unwound and conforms well to irregular surfaces, providing superior performance and durability over a wide range of conditions.
  • Self wound product is hand tearable and applies easily.
  • Versatile duct tape works well for vapor sealing, sheet metal ductwork and general purpose heavy duty service.
  • Waterproof.
  • 180 feet (60 yards) long.

Specs

–
Length:

180'

Product Type:

Duct Tape

Material:

Rubber

Polyethylene

Width (Inches):

2"

Length (Inches):

2160"

Type:

Duct

Thickness:

13 mil

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy