Apply to be a TradeMaster!
Main product image of Enhanced Metal Jacketing Tape - (23" x 150')
Magnifying glass
Hover image to zoom

Enhanced Metal Jacketing Tape - (23" x 150')

SKU:
1577CW-EMJ-23
Rating:
(1)
Q&A:
(0)
Enhanced Metal Jacketing Tape - (23" x 150')
Magnifying glass
Hover image to zoom
$776.53 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
1800" Length
Product Highlight: Width (Inches)
23" Width
Product Highlight: Length
150'

Description

–

3M_ VentureClad_ Enhanced Metal Jacketing 1577CW-EMJ is an all-weather option for various jacketing applications. It offers high resistance to weathering, mold, UV and extreme environmental conditions. This multi-layered laminate tape is designed to provide zero permeability and act as a vapor barrier. The additional clear coat layer of protection makes it more resistant and durable. Zero-permeable jacketing for insulated HVAC ductwork and pipes to protect against moisture, mold, ultraviolet (UV), and extreme environmental conditions. Backed by a 10-year 3M warranty when applied per 3M installation guidelines. It comes in silver smooth.


Features & Benefits:

  • Quick and simple install with no specialized tools.
  • Highly resistant to punctures and tears.
  • Bonds and seals in cold, hot and humid conditions as low as -10_F (-23_C) with service range of -40_F (-40_C) to248_F (120_C)
  • Designed to protect insulation materials, including fiberglass, polystyrene, mineral wool, elastomeric, phenolic foam, cellular glass, calcium silicate and conformable aerogel
  • Protects against intrusion by vapor and chemical atmospheres as well as water, fungi, corrosion, oil and grease
  • Greenguard Gold Certified-Qualifies for LEED_credits
  • Achieve a clean look with no sharp edges, fastenersor banding


Specifications:

  • Adhesive Type: Acrylic
  • Application :Ductwork, Exterior Seams & Joints, HVAC Maintenance, Insulation, Sealing HVAC & Duct Work
  • Backing (Carrier) Thickness (Imperial): 5 mil
  • Backing (Carrier) Thickness (Metric): 0.13 mm
  • Backing Material: Multi-layered laminate
  • Industries: Commercial, Construction, Food and Beverage, General Industrial, Industrial, MRO, Manufacturing, Marine, Military, Military & Government
  • Maximum Operating Temperature (Celsius): 120 deg C
  • Maximum Operating Temperature (Fahrenheit): 248 deg F
  • Minimum Operating Temperature (Celsius): -40 deg C
  • Minimum Operating Temperature (Fahrenheit): -40 deg F
  • Primary Liner: Polycoated Natural Kraft Paper
  • Product Color: Silver
  • Shelf Life: 24 Month
  • Specifications Met: ASTM E84 (0/5 Flame/Smoke Rating), UL 723
  • Tensile Strength (Imperial): 100.0 lb/in
  • Tensile Strength (Metric): 27 N/25mm
  • Total Tape Thickness without Liner (Imperial): 7 mil
  • Total Tape Thickness without Liner (Metric): 0.177 mm
  • eClass 14 Classification Group: 27140708

Specs

–
Material:

Acrylic

Color:

Silver

Length (Inches):

1800"

Width (Inches):

23"

Length:

150'

Product Type:

Insulation Tape

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Excellent product.
Chris
Rhode Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy