3M VentureClad Enhanced Metal Jacketing 1577CWE-EMJ is an all-weather option for various jacketing applications. It offers high resistance to weathering, mold, UV and extreme environmental conditions. This multi-layered laminate tape is designed to provide zero permeability and act as a vapor barrier The additional clear coat layer of protection makes it more resistant and durable. Zero-permeable jacketing for insulated HVAC ductwork and pipes to protect against moisture, mold, ultraviolet (UV), and extreme environmental conditions. Backed by a 10-year 3M warranty when applied per 3M installation guidelines. It comes in silver embossed.
| Length (Inches): | 1800" |
|---|---|
| Length: | 150' |
| Product Type: | Insulation Tape |
| Material: | Aluminum |
| Color: | Silver |
| Width (Inches): | 4" |