This is a ET Series Bead/Bullet Probe Temperature Sensor manufactured by Veris.
| Mount: | Probe Only with Pipe Groove |
|---|---|
| Application: | Temperature |
| Ohms: | 10000 |
| Warranty: | 5 Year |
| Insertion Length: | 4" |
| Min Temp (F): | -13°F |
| Sensor Type: | Thermistor Temperature Sensor |
| Cable Length: | 10' |
| Max Temp (F): | 221°F |
| Operating Temp Range: | -13° to 221°F |
| Product Type: | Sensor |