Veris Temperature Controllers are sensing devices used in commercial building automation systems to measure air and surface temperature for heating, ventilation, and air conditioning control loops. The lineup covers wall-mounted room sensors, duct-mount probes, and discharge air sensors, each built around a thermistor or platinum RTD element that feeds a building automation system or local controller. One confirmed model, the Veris TED00, uses a 10k Ohm Type 2 NTC thermistor housed in a wall-mount ABS enclosure rated for an operating range from negative 25 to 105 degrees Celsius. Contractors servicing commercial HVAC, hydronic, and building automation installations rely on these sensors to replace failed units or complete new control panel wiring. Because thermistor type and resistance value must match the controller's input configuration, selecting the correct model keeps a control loop reading accurately and prevents nuisance faults in zone temperature control.
Subcategories
Buying Guide
Choosing the right sensor starts with identifying what the existing or specified building automation system expects as an input signal. Thermistor type, typically NTC Type 2 or Type 3, and resistance value such as 10k Ohm must match the controller's programmed input, or readings will be inaccurate even though the sensor is wired correctly. Confirm this value against the control sequence or the original equipment cut sheet before ordering a replacement.
Next, match the mounting style to the physical location. A wall sensor fits a duplex box in occupied space, a duct sensor needs probe length sized to the ductwork depth, and a discharge air sensor with a pre-wired cable suits tight mechanical room clearances where a hardwired junction box is impractical. Veris Temperature Controllers cover all three mounting styles within compatible thermistor families, which simplifies standardizing on one sensor line across a building.
Operating range matters on exterior-adjacent ducts or unconditioned mechanical spaces, where a sensor needs to perform across a wide temperature swing without drift. Confirm enclosure material, ABS plastic for wall units and stainless steel for duct probes, holds up to the installation environment, including exposure to cleaning chemicals or condensation.
Finally, verify wiring gauge and cable length against the run from sensor to controller to avoid signal loss on long runs, especially in sensors using remote probes with fixed cable lengths.
Frequently Asked Questions
What thermistor type do Veris Temperature Controllers use?
Veris Temperature Controllers use NTC thermistors in Type 2 or Type 3 configurations, most commonly rated at 10k Ohm resistance. Matching the thermistor type to the building automation system's input configuration keeps temperature readings accurate.
Can a duct sensor replace a wall sensor in the same control point?
Duct sensors and wall sensors read temperature from different locations and are not interchangeable within a control point. A duct sensor measures airstream temperature inside ductwork while a wall sensor measures room air, so the application determines which style a project requires.
What operating range do Veris Temperature Controllers handle?
Operating range depends on the specific model, with wall sensors like the Veris TED00 rated from negative 25 to 105 degrees Celsius. Checking the manufacturer cut sheet for a given model confirms the exact range before installation in an unconditioned space.
How long are the probes on duct and discharge air sensors?
Probe length varies by application, with common options including 4 inch and 8 inch probes depending on duct depth and mounting location. Discharge air sensors often pair a shorter probe with a pre-wired cable, such as a 10 foot length, for easier routing to a controller.
Do Veris Temperature Controllers work with any building automation system?
Compatibility depends on matching the sensor's thermistor type and resistance value to the input the building automation controller expects. Confirming these electrical specifications against the controller manufacturer's documentation prevents mismatched readings after installation.