Apply to be a TradeMaster!
Main product image of GWN Series Gas Sensor with Relay Output
Magnifying glass
Hover image to zoom

GWN Series Gas Sensor with Relay Output

Brand:
Veris
SKU:
GWN1XX
Rating:
(0)
Q&A:
(0)
GWN Series Gas Sensor with Relay Output
Magnifying glass
Hover image to zoom
$169.92 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Electrical Box
Product Highlight: Warranty
5 Year Warranty

Description

–
GWN series platform offers a convenient means for sensing gases in the environment. The GWN is mounted to any single-gang electrical box and wired to the building controller. The AGAE gas sensor (sold separately) is then installed in the GWN. With this design, there is no need for a costly new installation when a sensor reaches the end of its life. The GWN platform remains installed, and the installer simply opens the GWN housing to replace the modular sensor inside, reducing labor costs and downtime. AG series sensors can be swapped in the GWN platform at any time with minimal effort. The GWN platform converts the signal from the AG sensor into an analog or relay signal compatible with building control systems.

Product Features
  • Modular design - modular platform accepts Veris AG series sensors (sold separately)
  • Three colored LEDs - red, yellow and green - for easy status viewing
  • Microprocessor controlled excellent stability operation
  • Wide options - interface to control system via 4 to 20 mA with relay, 0 to 5/0 to 10 VDC with relay, or relay only option application flexibility
  • No calibration required, easy maintenance and worry-free
  • Versatile interface - interface to DDC systems or direct fan control

Specs

–
Product Type:

Sensor

Sensor Type:

Gas

Application:

Gas

Mount:

Electrical Box

Output:

Relay

Humidity Range:

0 to 90% RH (non-condensing)

Operating Temp Range:

-4° to 122°F

AWG:

24-12

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy