Apply to be a TradeMaster!
Main product image of Hawkeye Fixed Split Core Current Switch, 0.15 - 200A
Magnifying glass
Hover image to zoom

Hawkeye Fixed Split Core Current Switch, 0.15 - 200A

Brand:
Veris
SKU:
H600
Rating:
(0)
Q&A:
(1)
Hawkeye Fixed Split Core Current Switch, 0.15 - 200A
Magnifying glass
Hover image to zoom
$27.99 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Hawkeye 600 on/off current switches provide a cost-effective solution for monitoring status on unit vents, exhaust fans, recirculation pumps, and other fixed loads where belt loss is not a concern. Veris has applied new technology to the H600 model to achieve impressive improvement in turn-on levels. The Hawkeye H600 have the lowest turn-on current in the industry at a mere 0.15 A.

Product Features
  • More reliable for status than relays across auxiliary contacts
  • Ideal for direct-drive units, unit vents, fan coil units, exhaust fans, and other fixed loads
  • Low setpoint - minimum trip point as low as 0.15 A, avoids the need for multiple wraps of the conductor through the sensor even on loads as small as 1/5 hp
  • Removable mounting bracket provides installation flexibility
  • Quick installation - split-core for fast retrofit installation
  • Induced from monitored current sensor power

Specs

–
Product Type:

Switch

Core Type:

Split

Sensor Range:

0.15-200 Amp

Operating Temp Range:

5° to 122°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this device measure both AC and DC current.

Asked by Jules 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jules. Yes, this measures both AC and DC current.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy