Apply to be a TradeMaster!
Main product image of Hawkeye Fixed Split Core Current Switch, 1.25 - 50A
Magnifying glass
Hover image to zoom

Hawkeye Fixed Split Core Current Switch, 1.25 - 50A

Brand:
Veris
SKU:
H609
Rating:
(0)
Q&A:
(0)
Hawkeye Fixed Split Core Current Switch, 1.25 - 50A
Magnifying glass
Hover image to zoom
$64.44 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Hawkeye x09 series are high performance current switches, ideal for line voltage loads. The devices are powered by the current being monitored. They are ideal for monitoring performance on unit vents, exhaust fans, recirculation pumps and other fixed loads.

Product Features
  • Small in size - H609 are small in size to fit easily inside small starter enclosures
  • Versatility - removable mounting bracket optimizes field versatility
  • Adjustable trip point - precise current trip point setting
  • Status LEDs - for easy setup and local indication
  • Induced from monitored conductor sensor power
  • Lead-free

Specs

–
Product Type:

Switch

Core Type:

Split

Sensor Range:

1.25-50 Amp

Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy