Apply to be a TradeMaster!
Main product image of Hawkeye ECM-Optimized Split Core Current Switch, 0.5 - 175A
Magnifying glass
Hover image to zoom

Hawkeye ECM-Optimized Split Core Current Switch, 0.5 - 175A

Brand:
Veris
SKU:
H6ECM05
Rating:
(0)
Q&A:
(0)
Hawkeye ECM-Optimized Split Core Current Switch, 0.5 - 175A
Magnifying glass
Hover image to zoom
$39.00 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The H6ECM is a current-sensitive switching device that monitors current (amperage) in the conductor passing through it. A change in amperage in the monitored conductor that crosses the switch (setpoint) causes the resistance of the FET status output to change state, similar to the action of a mechanical switch. The status output is suitable for connection to building controllers or other appropriate data acquisition equipment operating at up to 30 V. The product requires no external power supply to generate its output. Electrically commutated motors (ECMs) are increasingly common as more energy conservation measures are implemented. The ECM is a brushless DC motor that is supplied AC power, converts that power to DC current and uses electronic switching to control the motor rotation. The ECM motor shaft speed can be reduced to save energy, resulting in lower cost and less component wear. The H6ECM is optimized to provide meaningful proof of rotation which verifies that the ECM motor is operating as expected.

Product Features
  • High performance device, split-core housing
  • Precise current trip point setting
  • Small size - fits easily inside small enclosures
  • Self-gripping iris for easy installation
  • Status LEDs - for easy setup and local indication
  • Up to 1 A status output - increased application flexibility
  • Induced from monitored conductor sensor power

Specs

–
Product Type:

Switch

Core Type:

Split

Sensor Range:

0.5-175 Amp

Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy