Apply to be a TradeMaster!
Main product image of Hawkeye Adjustable Solid Core Current Switch w/ 24 VAC/VDC SPST Relay, 1 - 135A
Magnifying glass
Hover image to zoom

Hawkeye Adjustable Solid Core Current Switch w/ 24 VAC/VDC SPST Relay, 1 - 135A

Brand:
Veris
SKU:
H735
Rating:
(0)
Q&A:
(0)
Hawkeye Adjustable Solid Core Current Switch w/ 24 VAC/VDC SPST Relay, 1 - 135A
Magnifying glass
Hover image to zoom
$61.54 each
In Stock
In Stock
Get 18 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The Hawkeye relay combination series is the ideal solution for the automation installer. These units combine a current switch and relay into a single package, reducing the space required for total control of fans and pumps. The current switch and relay operate independently of one another. These devices allow start/stop control and status monitoring with one device instead of two

Features:
  • Combined relay and status - combines command relay and fan/pump status sensor in a single, easy-to-install unit
  • Fan and pump status - detect belt loss and motor failure ideal for fan and pump status
  • Polarity insensitive status outputs - fast and easy installation
  • Two outputs - feature a SPDT command relay control two outputs with a single relay
  • Easy setup - relay and status LEDs
  • Induced from monitored conductor sensor power

Specifications:
  • Application: Building Automation Systems
  • Current Measurement Range: 1 - 135 A
  • Current Sensor type: Current Switch, AC
  • Electrical Wiring Size: 24 - 14 AWG (0.2 - 2.1 mm²)
  • Measurement Type: AC Current
  • Model: H735
  • Monitored Frequency Range: 50 - 60 Hz
  • Monitored Wire Size: 0.7" (18 mm)
  • Mounting: Solid Core
  • Operating Humidity: 10 - 90% RH, non-condensing
  • Operating Temperature: 5 - 140 °F (-15 - 60 °C)
  • Output Specifications: N.O. 1 A @ 30 VAC/DC
  • Outputs: Switch output | Relay
  • Product Certification: UL
  • Product Type: Sensor
  • Range: HX35 Series
  • Relay Coil Voltage: 24 VAC/DC
  • Relay Construction: Mechanical
  • Relay Contact Ratings: Resistive: 5 A @ 250 VAC | Resistive: 5 A @ 30 VDC | Inductive:
  • 3 A @ 250 VAC | Inductive: 3 A @ 30 VDC
  • Relay Poles/Throw: SPST
  • Setpoint : Adjustable
  • Warranty: 5 years

Specs

–
Product Type:

Switch

Core Type:

Solid

Sensor Range:

1-135 Amp

Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy