Apply to be a TradeMaster!
Main product image of Hawkeye Split Core Analog Current Transducer, 0 - 30/60/120A Input, 0 - 5VDC Output
Magnifying glass
Hover image to zoom

Hawkeye Split Core Analog Current Transducer, 0 - 30/60/120A Input, 0 - 5VDC Output

Brand:
Veris
SKU:
H922
Rating:
(0)
Q&A:
(0)
Hawkeye Split Core Analog Current Transducer, 0 - 30/60/120A Input, 0 - 5VDC Output
Magnifying glass
Hover image to zoom
$42.13 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
The Hawkeye 922 provide accurate load trending information with a proportional 0 to 5 VDC output signal. Slide-switches provide easy field selection of monitored amperage range without jumpers.

Product Features
  • Self-powered analog current sensor simplifies installation
  • No external power required for sensor
  • Self-gripping, split-core design for fast retrofit installation, no need to remove conductor
  • Factory calibrated ranges for increased flexibility and resolution
  • No jumpers on unit, reduces installation error
  • Induced from monitored conductor sensor power

Specs

–
Product Type:

Transducer

Core Type:

Split

Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy