Apply to be a TradeMaster!
Main product image of Hawkeye Adjustable Split Core Current Switch w/ Command Relay, 2.5 - 135A
Magnifying glass
Hover image to zoom

Hawkeye Adjustable Split Core Current Switch w/ Command Relay, 2.5 - 135A

Brand:
Veris
SKU:
H938
Rating:
(0)
Q&A:
(0)
Hawkeye Adjustable Split Core Current Switch w/ Command Relay, 2.5 - 135A
Magnifying glass
Hover image to zoom
$100.41 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Overview:

The H938 is a current-sensitive switching device with integral command relay that monitors current (amperage) in the conductor passing through it. A change in

amperage in the monitored conductor that crosses the switch (setpoint) threshold plus the hysteresis value will cause the resistance of the status output to change state, similar to the action of a mechanical switch. This status information can be fed back to a building controller that interprets the signal and separately switches the relay. The status output can also be used to switch the relay directly.


In this model, the setpoint is adjustable through the action of a twenty (20) turn potentiometer (see the CALIBRATION section). The status output is suitable for connection to building controllers or other appropriate data acquisition equipment operating at up to 30 volts. The H938 relay requires a 24VAC/VDC external power supply for operation.


The H938 housing offers unprecedented mounting flexibility. The mounting bracket can be attached in three different places. Additionally, the bracket is compatible with the Veris AH01 DIN Rail clip, allowing DIN mounting.


Specifications:

  • Sensor Power: Induced from monitored conductor
  • Insulation Class: 600VAC RMS
  • Frequency Range: 50/60Hz
  • Temperature Range: -15 to 60C (5 to 140F)
  • Humidity Range: 10-90% RH, non-condensing
  • Hysteresis: 10% Typical
  • Terminal Block Maximum Wire Size: 14 AWG
  • Terminal Block Torque (nominal): 4 in-lbs (0.45 N-m)
  • Agency Approvals: UL 508 open device listing

Specs

–
Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

Product Type:

Switch

Core Type:

Split

Sensor Range:

2.5-135 Amp

AWG:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy