Apply to be a TradeMaster!
Main product image of Veris Duct Relative Humidity Sensor
Magnifying glass
Hover image to zoom

Veris Duct Relative Humidity Sensor

Brand:
Veris
SKU:
HD2XA2G
Rating:
(0)
Q&A:
(0)
Veris Duct Relative Humidity Sensor
Magnifying glass
Hover image to zoom
$361.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–

HD2 Series Analog Humidity Sensors provide an ideal solution for measuring relative humidity in a wide range of conditions. All models are equipped with a solid state capacitive humidity sensor that is easy to replace in the field. They are also equipped with a solid state temperature sensor that provides high accuracy measurements.

HD2XA2G is an all-in-one device combining humidity and temperature sensing. Intended for duct mount applications, the device ensures a building's optimum temperature and humidity levels, resulting in greater energy efficiency. Each device is an active sensor that converts a humidity or temperature measurement into 4-20mA, 0 to 5 Vdc or 0 to 10 Vdc analog output.


Features:


  • Measurement: Humidity and Temperature
  • Humidity sensor type: Solid State capacitive, replaceable
  • Temperature Sensor Type: 10K Ohm CPC Thermistor
  • Calibration Free: Fully interchangeable element to 1% or 2% accuracy with NIST calibration certificate
  • Maintain Accuracy and minimize downtime and cost: field replaceable RH element and temperature transmitter
  • Easy to install: Latch on sensor cover and screwless terminal block wiring with spring actuator
  • Great for museums, schools, printing shops, and other locations requiring humidity control

Specs

–
Application:

Temperature

Humidity

Warranty:

5 Year

AWG:

16-24

Humidity Range:

0 to 100% RH, Non-Condensing

Accuracy:

± 2%

Product Type:

Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy