Apply to be a TradeMaster!
Main product image of Standard Duct Humidity & Temperature Sensor, 1.8k Ohm TAC Thermistor, 4-20 mA, 2% Accuracy
Magnifying glass
Hover image to zoom

Standard Duct Humidity & Temperature Sensor, 1.8k Ohm TAC Thermistor, 4-20 mA, 2% Accuracy

Brand:
Veris
SKU:
HD2XMSTN
Rating:
(0)
Q&A:
(0)
Standard Duct Humidity & Temperature Sensor, 1.8k Ohm TAC Thermistor, 4-20 mA, 2% Accuracy
Magnifying glass
Hover image to zoom
$181.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Warranty
5 Year Warranty

Description

–
HD series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in a wide range of conditions. All devices are equipped with a thin-film capacitive sensor that is easily replaceable in the field. The duct mounted HD is encased in a die-cast metal housing for extra strength. All deluxe HD models come with a standard 5 years warranty.

Features:
  • Sensor element - thin-film capacitive sensor element recovers from 100% saturation
  • Accuracy - fully interchangeable element to 2% accuracy no calibration
  • Field replaceable - replace element in the field maintain accuracy and minimize downtime
  • Easy servicing - duct sensor element can be serviced without disturbing conduit
  • Potted circuitry - prevents costly condensate shorts
  • Flexibility - polarity insensitive, 2-wire 4 to 20 mA versions flexible systems compatibility save time in the field, stock fewer devices
  • RH duct enclosure
  • 2-wire, not polarity sensitive (clipped and capped)
  • Digitally profiled thin-film capacitive (32-bit mathematics) US Patent 5,844,138 HS element, this sensing element has a 1 year warranty


Specifications:
  • Application Zone: Plant Room
  • Application: Duct
  • Color: Gray
  • Dimension Depth: 2" (51 mm)
  • Dimension Height: 4.6" (117 mm)
  • Dimension Probe Diameter: 0.5" (13 mm)
  • Dimension Probe Length: 8.5" (216 mm)
  • Dimension Width: 2.9" (74 mm)
  • Electrical Wiring Size: 22 AWG (0.32 mm²)
  • Enclosure Material: Cast Aluminum/Steel Cover
  • Feature Level: Deluxe
  • Humidity Calibration Certificate: None
  • Humidity Measurement Accuracy: ±2%
  • Humidity Measurement Drift: ±1% @ 68 °F (20 °C) annually for 2 years
  • Humidity Measurement Range: 0 - 100% RH
  • Humidity Measurement Resolution: 0.1% RH
  • Humidity Sensor Type: Thin film capacitive, replaceable
  • Measurement Type: Humidity | Temperature
  • Mounting: Duct
  • Operating Humidity: 0-100% RH, non-condensing (will recover from saturation)
  • Operating Temperature: -40 - 122 °F (-40 - 50 °C)
  • Output Specifications: 4 - 20 mA
  • Outputs: Analog output | Resistive temperature output
  • Product Certification: CE
  • Product Type: Sensor
  • Range: HD
  • Supply Voltage DC Range: 12 - 30 VDC
  • Temperature Calibration Certificate: None
  • Temperature Measurement Accuracy: ±0.5 °F (±0.25 °C) @ 77 °F (25 °C)
  • Temperature Measurement Range: 32 - 122 °F (0 - 50 °C)
  • Temperature Sensor Type: 1.8k Ohm Thermistor
  • Warranty: 5 years (1 year on replaceable RH element)

Specs

–
Product Type:

Sensor

Sensor Type:

Humidity

Thermistor Temperature Sensor

Application:

Temperature

Humidity

Mount:

Duct

Operating Temp Range:

-40° to 122°F

Output:

4-20 mA

Accuracy:

± 2%

Ohms:

1800

Humidity Range:

0 to 100% RH, Non-Condensing

AWG:

22

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy