Apply to be a TradeMaster!
Main product image of Standard Duct Humidity Sensor, 2% Accuracy, 4 - 20 mA Output
Magnifying glass
Hover image to zoom

Standard Duct Humidity Sensor, 2% Accuracy, 4 - 20 mA Output

Brand:
Veris
SKU:
HD2XMSX-T1
Rating:
(0)
Q&A:
(0)
Standard Duct Humidity Sensor, 2% Accuracy, 4 - 20 mA Output
Magnifying glass
Hover image to zoom
HD2XMSX-T1 has been discontinued
Discontinued July 10, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Mount
Duct
Product Highlight: Warranty
5 Year Warranty

Description

HD series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in a wide range of conditions. All devices are equipped with a thin-film capacitive sensor that is easily replaceable in the field. The duct mounted HD is encased in a die-cast metal housing for extra strength. All deluxe HD models come with a standard 5 years warranty.

Applications:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums, schools, printing shops, and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality

Product Features
  • Thin-film capacitive sensor element recovers from 100% saturation
  • Fully interchangeable element to 2% accuracy, no calibration
  • Replace an element in the field to maintain accuracy and minimize downtime
  • Duct sensor element can be serviced without disturbing conduit
  • Potted circuitry - prevents costly condensate shorts
  • Flexibility - polarity insensitive, 2-wire 4 to 20 mA versions; flexible systems compatibility - save time in the field and stock fewer devices
  • 2-wire, not polarity sensitive (clipped and capped)
  • RH duct enclosure
  • Warranty: 5 years (1 year on replaceable RH element)

Specs

Product Type:

Sensor

Sensor Type:

Humidity

Application:

Humidity

Mount:

Duct

Operating Temp Range:

-40° to 122°F

Output:

4-20 mA

Accuracy:

± 2%

Humidity Range:

0 to 100% RH, Non-Condensing

AWG:

22

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm