Apply to be a TradeMaster!
Main product image of Standard Wall Humidity & Temperature Sensor, 10k Ohm T2 Thermistor, 2% Accuracy
Magnifying glass
Hover image to zoom

Standard Wall Humidity & Temperature Sensor, 10k Ohm T2 Thermistor, 2% Accuracy

Brand:
Veris
SKU:
HEW2VSTD
Rating:
(0)
Q&A:
(0)
Standard Wall Humidity & Temperature Sensor, 10k Ohm T2 Thermistor, 2% Accuracy
Magnifying glass
Hover image to zoom
$106.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Warranty

Description

–
HEW standard series wall mount humidity transmitters offer high performance in an easy to install housing at an affordable price. The thin-film capacitive sensor element provides high accuracy and performance, great long-term stability, and full recovery from saturation. The wall housing was created using sophisticated thermal analysis techniques for optimum airflow. It is ideal for schools and other applications requiring exceptional durability and a discrete appearance. All standard models come with a standard 1 year warranty.

Product Features
  • RH and temperature - monitor humidity and temperature with a single device reduces installation costs
  • Housing is low-profile, perfect for schools and museums
  • 2-wire, not polarity sensitive
  • Digitally profiled thin-film capacitive, non-removable RH element
  • US and European junction box mounting holes

Specs

–
Product Type:

Sensor

Sensor Type:

Humidity

Thermistor Temperature Sensor

Application:

Humidity

Temperature

Mount:

Wall

Operating Temp Range:

50° to 90° F

Accuracy:

± 2%

Output:

0 to (5 or 10) VDC

Humidity Range:

0 to 100% RH, Non-Condensing

AWG:

24-14

Ohms:

10000

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy