Apply to be a TradeMaster!
Main product image of LCD Wall Humidity & Temperature Sensor, 10K Ohm T2 Thermistor, 2% Accuracy
Magnifying glass
Hover image to zoom

LCD Wall Humidity & Temperature Sensor, 10K Ohm T2 Thermistor, 2% Accuracy

Brand:
Veris
SKU:
HW2LA2D
Rating:
(0)
Q&A:
(0)
LCD Wall Humidity & Temperature Sensor, 10K Ohm T2 Thermistor, 2% Accuracy
Magnifying glass
Hover image to zoom
$155.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
LCD Wall Humidity Sensor, 2% Accuracy, Transmitter Only

Applications:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums, schools, printing shops, and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality

Product Features
  • Thin-film capacitive sensor element recovers from 100% saturation
  • Replace element in the field - to maintain accuracy and minimize downtime
  • Large wiring terminals on baseplate and snap-on covers with security screw simplify installation and service

Specs

–
Product Type:

Sensor

Sensor Type:

Humidity

Thermistor Temperature Sensor

Application:

Humidity

Temperature

Mount:

Wall

Operating Temp Range:

32° to 122°F

Min Temp (F):

32°F

Max Temp (F):

122°F

Accuracy:

± 2%

AWG:

18-24

Ohms:

10000

Humidity Range:

0 to 100% RH, Non-Condensing

Display:

LCD

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy