Apply to be a TradeMaster!
Main product image of Standard Wall Humidity Sensor, 2% Accuracy, Temp Transmitter
Magnifying glass
Hover image to zoom

Standard Wall Humidity Sensor, 2% Accuracy, Temp Transmitter

Brand:
Veris
SKU:
HW2XA2A
Rating:
(1)
Q&A:
(0)
Standard Wall Humidity Sensor, 2% Accuracy, Temp Transmitter
Magnifying glass
Hover image to zoom
$182.85 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Warranty
5 Year Warranty

Description

–
The Veris HW2 Series of humidity sensors for living space is a flexible multi-sensor platform for use with various brands of BAS controllers designed to accept 4 to 20mA, 0 to 5Vdc, 0 to 10Vdc, and various thermistor outputs. HW2 Series sensors feature no-logo on the faceplate and are available with three user interface options: touchscreen, LCD with three buttons and blank. Humidity and temperature sensors are included with all HW2 Series sensors

Product Features
  • Humidity Measurement Accuracy: +/-2% from 10 to 80% RH @ 25 Deg C (77 Deg F)
  • Outputs: Analog
  • Output Specifications: Selectable 4 to 20 mA, 0 to 5 V, 0 to 10 V
  • Temperature Sensor Type: Solid state, integrated circuit
  • Setpoint: No
  • Override: No
  • Color: Matte White
  • Electrical Wiring Size: Screw terminals, 18-24 AWG
  • Enclosure Material: High impact ABS plastic
  • Humidity Measurement Range: 0 to 100% RH
  • Humidity Measurement Resolution: 0.1% RH
  • IP Protection: IP20
  • Measurement Type: RH / Temperature
  • Operating Humidity: 0 to 95% RH non-condensing
  • Operating Temperature: 0 to 50 Deg C (32 to 122 Deg F)
  • Temperature Measurement Accuracy: +/-20.2 Deg C ( +/-0.4 Deg F) typical
  • Temperature Measurement Range: 0 to 50 Deg C (32 to 122 Deg F)
  • Temperature Measurement Resolution: 0.1 Deg C (0.1 Deg F)
  • Warranty: 5 Years
  • Humidity Sensor Type: Thin-film capacitive, replaceable
  • Input Specifications: Class 2; 20 to 30 Vdc, 24 Vac, 50 to 60 Hz
  • Standards EMC: EN61000 Series - industrial immunity

Specs

–
Product Type:

Sensor

Sensor Type:

Humidity

Application:

Humidity

Mount:

Wall

Operating Temp Range:

32° to 122°F

Accuracy:

± 2%

AWG:

18-24

Humidity Range:

0 to 100% RH, Non-Condensing

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The controller i needed

Quick delivery and a fair price
Caveman
Chicago suburbs
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy