Apply to be a TradeMaster!
Main product image of Wall Humidity Sensor, 2% Accuracy, 10k Type 3 Thermistor
Magnifying glass
Hover image to zoom

Wall Humidity Sensor, 2% Accuracy, 10k Type 3 Thermistor

Brand:
Veris
SKU:
HW2XA2H
Rating:
(0)
Q&A:
(0)
Wall Humidity Sensor, 2% Accuracy, 10k Type 3 Thermistor
Magnifying glass
Hover image to zoom
$205.23 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Warranty
5 Year Warranty

Description

–
Wall Humidity Sensor, 2% Accuracy, 10k Type 3 Thermistor

The Veris HW2 Series of humidity sensors for living space is a flexible multi-sensor platform for use with various brands of BAS controllers designed to accept 4 to 20mA, 0 to 5Vdc, 0 to 10Vdc, and various thermistor outputs. HW2 Series sensors feature no-logo on the faceplate and are available with three user interface options: touchscreen, LCD with three buttons and blank. Humidity and temperature sensors are included with all HW2 Series sensors.

Specs

–
Product Type:

Sensor

Application:

Humidity

Temperature

Mount:

Wall

Operating Temp Range:

32° to 122°F

Min Temp (F):

32°F

Max Temp (F):

122°F

Accuracy:

± 2%

Humidity Range:

0 to 95% RH (Non Condensing)

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy