Apply to be a TradeMaster!
Main product image of Wall Temperature Sensor, 10k Ohm NTC Type 2 Thermistor
Magnifying glass
Hover image to zoom

Wall Temperature Sensor, 10k Ohm NTC Type 2 Thermistor

Brand:
Veris
SKU:
TED00
Rating:
(1)
Q&A:
(0)
Wall Temperature Sensor, 10k Ohm NTC Type 2 Thermistor
Magnifying glass
Hover image to zoom
TED00 has been discontinued
Discontinued September 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Warranty
5 Year Warranty

Description

–
TE Series wall mounted temperature sensors feature a discreet appearance combined with high accuracy and reliability. These devices are aesthetically pleasing in any interior environment. Flexible mounting options include flush and single-gang for ease of installation.

Product Features
  • Wall mount - low-profile housing
  • Mounts to standard duplex wall mount box
  • Simple Maintenance - easy to clean
  • Quick installation - reduced downtime for deployment

Specs

–
Product Type:

Sensor

Sensor Type:

Thermistor Temperature Sensor

Application:

Temperature

Mount:

Wall

Operating Temp Range:

-13° to 221°F

AWG:

22

Ohms:

10000

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect!

Used this for replacing a failed remote sensor for a thermostat. Worked perfectly. Accurate and easy to install.
Tom
Rogers, AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?