Shop Resideo Sale
Main product image of 8" Duct Temperature Sensor with Mounting Box, 10k Ohm NTC Type 3 Thermistor
Magnifying glass
Hover image to zoom

8" Duct Temperature Sensor with Mounting Box, 10k Ohm NTC Type 3 Thermistor

Brand:
Veris
SKU:
TFDHR00
Rating:
(0)
Q&A:
(0)
8" Duct Temperature Sensor with Mounting Box, 10k Ohm NTC Type 3 Thermistor
Magnifying glass
Hover image to zoom
$25.31 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Warranty
5 Year Warranty

Description

–
Duct-mount temperature sensors from Veris are pre-calibrated and housed in sturdy stainless steel probes. The devices are easy to install, durable and highly accurate.

Product Features
  • Cost-effective, high accuracy RTDs available with or without a junction box
  • Durable - corrosion resistant stainless steel probe design
  • No calibration required
  • Duct enclosure
  • Resistive output
  • Not suitable for wet locations, for indoor use only

Specs

–
Product Type:

Sensor

Sensor Type:

Thermistor Temperature Sensor

Application:

Temperature

Mount:

Duct

Operating Temp Range:

-13° to 221°F

Insertion Length:

8"

Ohms:

10000

AWG:

22

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy