Stainless Steel Probe 3-1/2 in 100 Ohm Platinum RTD PTC Immersion Temperature Sensor with 1-1/2 in Thermowell, Service Entry Body Enclosure. These immersion probe type temperature sensors are both highly accurate and cost effective. Installation could not be easier. The sensor is encased in a corrosion-resistant stainless steel probe for durability, with a choice of service entry body, indoor junction box, or threaded enclosures. A variety of RTD or thermistor sensor options and probe lengths are available for maximum application versatility.
Features:
| Operating Temp Range: | -13° to 221°F |
|---|---|
| Insertion Length: | 3-1/2" |
| Product Type: | Sensor |
| Warranty: | 5 Year |
| Min Temp (F): | -13°F |
| Max Temp (F): | 221°F |
| AWG: | 22 |
| Sensor Type: | Thermistor Temperature Sensor |
| Mount: | Duct |
| Ohms: | 100 |
| Application: | Temperature |