Shop Resideo Sale
Main product image of 4" Discharge Air Temperature Sensor with 5' Cable, 10k Ohm NTC Type 2 Thermistor
Magnifying glass
Hover image to zoom

4" Discharge Air Temperature Sensor with 5' Cable, 10k Ohm NTC Type 2 Thermistor

Brand:
Veris
SKU:
TJBDR00
Rating:
(0)
Q&A:
(0)
4" Discharge Air Temperature Sensor with 5' Cable, 10k Ohm NTC Type 2 Thermistor
Magnifying glass
Hover image to zoom
$20.87 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Warranty
5 Year Warranty

Description

–
The TJ series temperature sensors are highly accurate and cost effective, with trouble-free installation. The sensor is encased in a sturdy corrosion-resistant stainless steel probe. A variety of RTD/thermistor sensor and probe length options are available for maximum versatility in applications.

Product Features
  • Easy installation - stainless steel duct probe with mounting flange
  • Installation ready for VAV systems and plenum areas, saves money on job commissioning and warranty service
  • 2-wire installation (optional quick disconnect), installs in minutes
  • Plenum rated cable standard
  • Application flexibility - 4 in duct probes
  • Resistive output

Specs

–
Product Type:

Sensor

Sensor Type:

Thermistor Temperature Sensor

Application:

Temperature

Mount:

Duct

Operating Temp Range:

-13° to 221°F

Insertion Length:

4"

Cable Length:

5'

AWG:

22

Ohms:

10000

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy