Apply to be a TradeMaster!
Main product image of Wall Temperature Sensor, 10k Ohm w/ 11K Shunt
Magnifying glass
Hover image to zoom

Wall Temperature Sensor, 10k Ohm w/ 11K Shunt

Brand:
Veris
SKU:
TW2XAXK
Rating:
(0)
Q&A:
(1)
Wall Temperature Sensor, 10k Ohm w/ 11K Shunt
Magnifying glass
Hover image to zoom
$39.30 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Warranty
5 Year Warranty

Description

–
The Veris TW2 Series of temperature sensors for living space is a versatile sensor platform for use with various brands of BAS controllers designed to accept 4 to 20mA, 0 to 5Vdc, 0 to 10Vdc, and various thermistor outputs. TW2 Series sensors feature no-logo on the faceplate and are available with three user interface options: touchscreen, LCD with three buttons and blank.

Product Features
  • Wall mount - low-profile housing
  • Mounts to standard duplex wall mount box
  • Simple Maintenance - easy to clean
  • Quick installation - reduced downtime for deployment

Specs

–
Product Type:

Sensor

Sensor Type:

Thermistor Temperature Sensor

Application:

Temperature

Mount:

Wall

Operating Temp Range:

0° to 50°F

AWG:

18-24

Wiring:

Screw Terminals

Ohms:

10000

Accuracy:

±0.4°F

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this sensor have a temperature set switch or button on it so that you can control the set point while in the room?

Asked by Sadie 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Sadie. No it does not - you cannot manually adjust the sensor as it would just relay the room temperature to the thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy