Apply to be a TradeMaster!
Main product image of Mechanical Socket Relay, Deluxe Ready, 3PDT DIN Wall (24VAC, 15 Amp)
Magnifying glass
Hover image to zoom

Mechanical Socket Relay, Deluxe Ready, 3PDT DIN Wall (24VAC, 15 Amp)

Brand:
Veris
SKU:
VMD3B-F24A
Rating:
(0)
Q&A:
(0)
Mechanical Socket Relay, Deluxe Ready, 3PDT DIN Wall (24VAC, 15 Amp)
Magnifying glass
Hover image to zoom
$23.49 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Mount
DIN Rail
Product Highlight: Warranty
5 Year Warranty

Description

–
The VMD3B series are 3PDT blade-style relays for socket/DIN mounting. The full featured VMD3B-F includes an LED and a flag indicator for convenient status viewing and a push-button test feature for easy troubleshooting. The finger-safe sockets reduce risk and the hold-down clip keeps the device secure. Enhanced safety and dependability.
Features:
  • Color-coded pushbutton - allows manual operation of relay, AC coils red or DC coils blue
  • LED status lamp - shows coil on/off status
  • 2-way mounting - side or DIN rail mounting system, retrofits existing panel mounting and 35 mm DIN rail
  • Override lever - when activated, locks pushbutton and contacts in the powered position
  • Flag indicator - shows relay status in manual or powered condition
  • ID tag/write-on plastic label, used for identification of relays in multi-relay circuits


Specs

–
Product Type:

Relay Socket

Type:

3PDT

Voltage:

24 VAC

Mount:

DIN Rail

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy