Apply to be a TradeMaster!
Main product image of MB2 Tall Meter/Tool Pouch (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom

MB2 Tall Meter/Tool Pouch (8" x 3-1/2" x 13")

SKU:
VPP10021
Rating:
(4)
Q&A:
(0)
MB2 Tall Meter/Tool Pouch (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom
$79.95 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
3 L

Description

–
Features rugged construction, roomy pockets, interior cushioning, heavy duty zippers, and a detachable rubber handle. An optional shoulder strap is sold separately.

Features:
  • Vertical Tool Pockets: 8 inside & 2 outside
  • Meter Pockets: 2
  • D-Rings: 4 small
  • Durable Leather Trim Panels
  • Metal Connection Clip
  • 600 PVC Impregnated Denier Nylon Body
  • 1200 PVC Impregnated Denier Nylon Tool Pockets
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers
  • D-Rings: Powder Coated Steel
  • Stitching: Industrial Strength Double Nylon Stitching


Specifications:
  • Height: 13" (33cm)
  • Width: 8" (20cm)
  • Depth: 3.5" (9cm)
  • Weight (empty): 2 lbs. (1kg)
  • Max Payload: 15lbs (7kg)
  • Internal Volume: 190in3 (3L)

Specs

–
Product Type:

Tool Pouch

Pockets:

10

Volume:

3 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great For Fieldpiece Probe Kit

Fits Clamps, Manometers, Psychrometer Probes, And Pressure Probes!
Kevin
Loveland, Ohio
5 months ago
Was this review helpful to you?

Love it

The most convenient way to walk in to a customer's place and get a good diagnosis my go to jump bag
Bptechfx
New Jersey
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

Replaced my old MBv2 with the new MB 2 Tall and couldn't be happier Veto Pro!
Tim
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

Veto bags are unmatched. They are like nothing else.
Drew
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy