Apply to be a TradeMaster!
Main product image of MB3 Large Zippered Diagnostic Bag (11" x 5" x 14")
Magnifying glass
Hover image to zoom

MB3 Large Zippered Diagnostic Bag (11" x 5" x 14")

SKU:
VPP10091
Rating:
(3)
Q&A:
(0)
MB3 Large Zippered Diagnostic Bag (11" x 5" x 14")
Magnifying glass
Hover image to zoom
$99.95 each
In Stock
In Stock
Get 12 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
4.5 L

Description

–
The MB3 is a large meter bag capable of storing, transporting & protecting large meters. The main bay is designed for digital manifolds, meters up to 13.5"(34cm) tall and/or a few select hand tools.

Features:
  • Large main pocket with 2 padded interior pockets ideal for protecting 1 - 4 meters
  • 13 available pockets ideal for wireless probes and small small hand tools
  • Tarpaulin covered rear pocket for added weather & abrasion protection
  • Ruggedized reinforced bottom
  • Detachable over-sized elastomeric carrying handle
  • Electrical tape strap
  • YKK zippered pockets


Specifications:
  • Height (H): 14” (35.5cm)
  • Width (W): 11" (28cm)
  • Depth (D): 5" (12.5cm)
  • Weight (empty): 3lbs/1.5kg
  • Internal Volume: 270 in3/ 4.5L
  • Max Payload: 25lbs/11kg

Specs

–
Product Type:

Tool Bag

Pockets:

15

Volume:

4.5 L

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Awesome bag

Took me a while to justify the cost, but the quality exceeded my expectations. Love it so far it holds the fieldpiece sc680 nicely with room for enough tools to diagnose most problems.
Mike
Northeast PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome bag

This bag has been an absolute blessing. I needed a daily carry that would keep me from overstocking my tool bag, yet rugged enough for my line work. I'm very satisfied with my purchase.
Jay
Hinesville Ga
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool bag-bought 2

Liked it so much I bought 2. One for meters, initial diagnosis. One for all my wireless probes, anemometers
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy