Apply to be a TradeMaster!
Main product image of TECH OT-MC Open Top Tool Bag with Internal Plastic Box (13" x 10-1/2" x 12")
Magnifying glass
Hover image to zoom

TECH OT-MC Open Top Tool Bag with Internal Plastic Box (13" x 10-1/2" x 12")

SKU:
VPP10061
Rating:
(5)
Q&A:
(0)
TECH OT-MC Open Top Tool Bag with Internal Plastic Box (13" x 10-1/2" x 12")
Magnifying glass
Hover image to zoom
$260.21 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
10.5 L

Description

–
The Tech OT-MC tool tote bag is an open-top tool storage optimizer. This compact, open-top tool bag contains an internal plastic box that includes a repositionable insert box with non-magnetic lid to allow for customizing your tool storage needs. The TECH OT-MC also features multiple vertical tool pockets for quick and easy access.

Features:
  • 28 Interior & Exterior Pockets
  • Outside Mounted Stainless Steel Tape Clip
  • Interior Injection Molded Plastic Box with Smaller Repositionable "Insert" Box with Lid
  • Waterproof 3mm Polypropylene Base
  • Over-molded Ergonomic Grip
  • Shoulder Strap
  • Warranty: 5 Years (see Veto warranty terms and conditions)

Specifications:
  • Height (H): 12" (30.5cm)
  • Width (W): 13" (33cm)
  • Depth (D): 10.5" (26.5cm)
  • Handle Height (HH): 19" (48cm)
  • Weight (empty): 5.75lbs /2.5kg
  • Internal Volume: 640in3 / 10.5L
  • Max Payload: 30lbs/ 14kg

Specs

–
Product Type:

Tool Bag

Pockets:

28

Warranty:

5 Year

Volume:

10.5 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

10 out of 10

HVAC technician for over 20 years, best bag I have owned.
Juice
Maricopa AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Veto products are amazing
Sam
OK
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfection and worth every penny!

I don't think my husband could love it more and it may be his favorite gift of all time! This bag is a great size and STURDY. The perfect gift or purchase for anyone that is handy!
Jen
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best tool bag on the market.

I've owned many tool bags and this is by far the best one I've ever used. The quality on Veto bags is outstanding and this one will probably last a lifetime. Can't recommend this enough.
Ben
United States
2 years ago
Was this review helpful to you?

Tool load

I was disappointed by the room or useful space for hand tools. My old clc bag has more useful space and it is just a carry over the shoulder. Also didn't like paying for return of merchandise next purchase I intend to make this will calculate into purchase.
Corky
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy