Apply to be a TradeMaster!
G150-J-CE Light Duty Brazing, Cutting & Welding Outfit - Oxyfuel

G150-J-CE Light Duty Brazing, Cutting & Welding Outfit - Oxyfuel

Brand:
Victor
SKU:
0384-0979
Rating:
(0)
Q&A:
(0)
G150-J-CE Light Duty Brazing, Cutting & Welding Outfit - Oxyfuel
$343.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–
This series of outfits is designed for light duty brazing, cutting and welding jobs. Cuts up to 1/4" (6.4 mm) or 5" (127.0 mm) with optional tips. It welds up to 5/64" (2.0 mm) or 1" (25.7 mm) with optional nozzles.

Includes:
  • G150 Series Oxygen & Fuel Gas Regulators
  • Torch Handle (0382-0127)
  • CA1260 Cutting Attachment (CST-150C model)
  • Cutting Tip (0-3-101)
  • Welding Nozzle (O-W-J, 2-W-J)
  • Dual “A” Grade Hose 12.5' x 3/16" (3.8 m x 4.8 mm)
  • Striker and Soft-sided Goggles
  • Safety Check Valves
  • 5 Year Warranty

Specs

–
Type:

Torch Kit

Fuel Type:

Oxy Acetylene

Handle:

J-28

Tip:

0-3-101

Regulator:

G150-200

G150-540

Hose:

252-03P

Includes:

Safety Goggles

Cutting Attachment

Welding Nozzle

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy