Apply to be a TradeMaster!
Main product image of Medalist 250 Medium Duty Acetlyene Cutting & Welding Outfit
Magnifying glass
Hover image to zoom

Medalist 250 Medium Duty Acetlyene Cutting & Welding Outfit

Brand:
Victor
SKU:
0384-2580
Rating:
(0)
Q&A:
(0)
Medalist 250 Medium Duty Acetlyene Cutting & Welding Outfit
Magnifying glass
Hover image to zoom
$424.20 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–
This medium duty system cuts up to 1/2" (12.7 mm) or 5" (127.0 mm) with optional tips. It welds up to 5/64" (2.0 mm) or 1.25" (31.8 mm) with optional nozzles.

Features:
  • Medium Duty Construction
  • Built-In Check Valves
  • One Cutting Attachment for All Fuel Gases (with proper tip)
  • G250 Series Regulators


Includes:
  • G250 Series Oxygen & Fuel Gas Regulators
  • WH411C Torch Handle with built-in check valves
  • CA411-3 Cutting Attachment
  • Cutting Tip (0-3-101)
  • Welding Nozzle (0-UM-250)
  • “RM” Grade Hose 20' x 3/16" (6.1 m x 4.8 mm)
  • Striker and Soft-sided Goggles

Specs

–
Type:

Torch Kit

Fuel Type:

Oxy Acetylene

Handle:

WH411C

Tip:

0-3-101

Regulator:

G250-150-540

G250-15-300

Hose:

"RM” Grade

Includes:

Cutting Attachment

Welding Nozzle

Safety Goggles

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy