Apply to be a TradeMaster!
Main product image of Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel
Magnifying glass
Hover image to zoom

Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel

Brand:
Victor
SKU:
0384-2698
Rating:
(0)
Q&A:
(0)
Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel
Magnifying glass
Hover image to zoom
$424.38 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oxy Acetylene

Description

–
This heavy duty outfit cuts up to 1/2" (12.7 mm) or 6" (152.4 mm) with optional tips. It welds up to 1/4" (6.4 mm) or 3" (76.2 mm) with optional nozzles.

Features:
  • Heavy Duty Construction
  • Built-In Check Valves
  • One Cutting Attachment for All Fuel Gases (with proper tip)
  • G350 Series Regulators
  • 5 Year Warranty


Includes:
  • G350 Series Oxygen & Fuel Gas Regulators
  • WH411C Torch Handle with built-in check valves
  • CA411-1 Cutting Attachment
  • Cutting Tip (1-1-101)
  • Welding Nozzle (2-UM-350)
  • “RM” Grade Hose 25' x 1/4" (7.6 m x 6.4 mm)
  • Striker and Soft-sided Goggles
  • 5 Year Warranty

Specs

–
Type:

Torch Kit

Fuel Type:

Oxy Acetylene

Handle:

WH411C

Tip:

1-1-101

Regulator:

G350-15-510

G350-150-540

Hose:

"RM” Grade

Includes:

Safety Goggles

Cutting Attachment

Check Valve

Welding Nozzle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy